Page 386 - Buck & Hickman Industrial Supplies 2016
P. 386
Ratcheting Combination Spanners
Metric
Rapid ratcheting combination spanners
Forged in chrome vanadium steel, with a high chrome finish to ISO 691 - ISO 1711-1. Spanners feature a
5° increment, straight 12-point OGV® ring end, with
the ratchet effect open end angled at 15° from the handle axis. The spanners feature an OGV® ring profile maximizing contact surface with the nut for a longer lifetime. Direction switch saves turning the wrench over.
Combination Fast Ratchet Wrench Metric
Fast action ratchet mechanism for ultra-fast tightening without having to reposition the wrench for every turn Versatile box-end ratchet system with 5°increment, 15° angled and open-end with 2 position use
Half engaged position for fast approach and reverse function, completely engaged position for use as normal open-end head
Torx Ratcheting Wrench
Torx ratcheting wrenches
Increment 5°: Enables quick and precise tightening and loosening
3 times faster than a standard wrench
Low profile and thin walls: ideal for low clearance applications
Much smaller than a standard ratchet and socket
Order Code Size
2517404 8 mm
2517405 9 mm
2517394 10 mm
2517395 11 mm
2517396 12 mm
2517397 13 mm
2517398 14 mm
2517399 15 mm
2517400 16 mm
2517401 17 mm
2517402 18 mm
2517403 19 mm
Price each
9.94
10.12
10.32
10.49
11.24
11.33
12.25
12.29
13.85
13.94
14.73
15.39
Order Code Part Number
Price Size each
Price each
23.07
23.96
24.88
80169772
2527743
80169795
80169787
2527732
80169788
80169798
80169800
80169803
80169804
80169805
80152162
80169806
80160103
467R.8
467R.9
467R.10
467R.11
467R.12
467R.13
467R.14
467R.15
467R.16
467R.17
467R.18
467R.19
467R.22
467R.24
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
22 mm
24 mm
12.55
12.74
13.48
13.95
13.00
14.88
15.34
15.81
17.20
18.60
19.06
19.07
26.97
31.61
Order Code Part Number
2527703 464TX.10X12
2527704 464TX.14X18
2527705 464TX.20X24
Sets
Size
E10 X E12
E14 X E18
E20 X E24
Torx Ratcheting Wrench sets
467 series ratcheting spanners
Torx ratcheting wrenches: Increment 5°
Enables quick and precise tightening and loosening 3 times faster than a standard wrench
Low profile and thin walls: ideal for low clearance applications
Much smaller than a standard ratchet and socket
Manufactured to ISO 1711-1 featuring a reversible ratchet system incorporated within a compact ring head. High performance suitable for aircraft fasteners with an integral reversing lever which avoids any risk of accidental reversal. The wrench is angled at 15° and has a fine ratchet system allowing a 5° working arc. Satin chrome finish. Variable handle cross section doubles the surface in contact with the hand allowing painless torque application.
JOKER Ratchet Combination Spanners - AF
The Joker combination ratchet spanner is a real revolution in wrench technology. The incredibly versatile open end is now the favourite end to use first. Patented designs allow simple assembly / disassembly; double hex drive design that means no need for flipping over after each turn, fastener holding feature, stop plate, huge torque transfer capability and serrated teeth for turning even rusted bolts or nuts. Ideal as a pipe union wrench, with a strong and ultra fine 80 tooth ring ratchet end. Imperial version marked with silver plate at open end (metric is black).
Order Code Part Number
2527707 464TX.J3PB
2527708 464TX.J4PB
Price Size each
Order Code Part Number
2005189 467.6
2005190 467.7
2005191 467.8
2005192 467.9
2005193 467.10
2005194 467.11
2005195 467.12
2005196 467.13
2005197 467.14
2005198 467.15
2005199 467.16
2005200 467.17
2005201 467.18
2005202 467.19
2005203 467.21
2005204 467.22
2005205 467.24
2005206 467.27
2005207 467.30
2005208 467.32
Price Size each
E6xE8 / E10xE12 / E14xE18
E6xE8 / E10xE12 / E14xE18 / E20xE24
48.64
69.49
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
21 mm
22 mm
24 mm
27 mm
30 mm
32 mm
10.56
10.56
10.79
10.79
11.63
11.91
12.37
12.73
13.33
13.33
15.01
15.01
16.38
17.10
17.87
19.46
21.13
42.09
43.19
47.41
Order Code
2521323
2521324
2521325
2521326
2521327
2521328
2521329
2521330
Size
5/16 in
3/8 in
7/16 in
1/2 in
9/16 in
5/8 in
11/16 in
3/4 in
Price each
14.67
14.67
16.60
17.76
19.57
21.55
23.24
24.25
Ratchet Combination Spanner Set Reversible - Metric
15 degree offset ratchet head, 12 piece set 8-19mm.
Order Code Kit Contents
2521598 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Price each
61.78
368
132385
132384
37133
495893
32664
495882 497195