Page 383 - Buck & Hickman Industrial Supplies 2016
P. 383

Ring Spanners | Crescent Spanners | Flare Nut
Sets
Metric Crescent
Double Ended Ring Spanner Set - Metric
• Sets of the most used sizes
• Rings deep offset, strong but thin walls, UD profile • Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104 • GEDORE vanadium steel 31CrV3, chrome-plated, polished rings
20 series double ended ring spanners, Stahl- willeSTABIL®
Set of 9: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 24mm
DIN 838/ISO 10104 Chrome Alloy Steel Chrome plated Deep offset
Ring ends equipped with AS-Drive (Anti-Slip Drive)
57 series crescent spanners
Manufactured to ISO 3318 and NF ISO 3318 these spanners have a half moon (crescent) shape to reach where standard tools cannot. 12 point ring giving 30 degree increments. Satin chrome finish.
Part Order Code Number
2557350 2-8
2557393 2-100
Number of Pieces
8
10
Contents
6x7 8x9 10x11 12x13 14x15 16x17 18x19 20x22
6x7 8x9 10x11 12x13 14x15 16x17 18x19 20x22 24x27 30x32
Price each
76.59
121.64
Part Number Order Code Number of Pieces
Kit Contents
6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x24
Price each
80.96
Metric
Order Code Part Number
1235081 57.10X12
2003406 57.13X15
1235082 57.14X16
1235083 57.14X17
1235085 57.15X17
1235086 57.16X18
1235087 57.19X22
Metric flare
Size
10 x
13 x
14 x
14 x
15 x
16 x
19 x
12 mm
15 mm
16 mm
17 mm
17 mm
18 mm
22 mm
Price each
14.71
15.37
16.05
17.51
18.62
21.89
21.58
2536168
96410409 9
TCS 20/8 Double ended ring spanners
8 pieces, in TCS inlay
175 x 350 x 45mm
Sizes: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 21, 19 x 22mm
Price Order Code each
2536063 87.40
Metric flare nut spanners
Double Ended Ring Spanner Set - AF
Forged in chrome vanadium steel and finished in a high chrome, these spanners feature a 12 point OGV® ring at 15° and an open end angled at 15° from the handle axis.
• Sets of the most used sizes
• Rings deep offset, strong but thin walls, UD profile • GEDORE vanadium steel 31CrV3, chrome-plated, polished rings
Price Order Code Part Number Contents each
2557352 2-10 A 1/4x5/16 5/16x3/8 155.21 7/16x1/2 9/16x5/8
19/32x11/16 3/4x25/32 13/16x7/8 15/16x1 1.1/16x1.1/4 1.1/8x1.5/16
6 point heads up to 12x14, and 12 point heads on larger sizes.
DIN3118 - ISO691.
Order Code Size
2014963 7 x 9 mm
2014964 8 x 10 mm
2014965 11 x 13 mm
2014966 12 x 14 mm
2014967 17 x 19 mm
2014968 19 x 22 mm
2014969 24 x 27 mm
Length
139 mm
139 mm
174 mm
174 mm
213 mm
228 mm
255 mm
Price each
9.35
9.35
10.47
10.47
12.95
12.95
16.79
Series 55 offset ring spanner sets
Manufactured to DIN 838 these spanners feature the OGV 12 point profile which reduces socket fastener wear by eliminating stress to the fastener edges. Satin chrome finish.
Part Order Code Number
Number Price
of Pieces Kit Contents
each
169.39
71.69
80.31
67.99
1235062 55A.JD12 12
1235064 55A.JD8 8
1235065 55A.JD8T 8
1235075 55A.JU6AT6
6 - 32mm
8 - 26mm
6 - 22mm in tool control tray
1/4 - 1-5/16 “ in tool control tray
365
6526
6427
132353 42828
47564
132355
132354


































































































   381   382   383   384   385