Page 382 - Buck & Hickman Industrial Supplies 2016
P. 382
Ring Spanners
Sets
Ring spanner sets
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
6pc 8mm to 19mm off set ring spanner set
Forged from chrome vanadium steel, with a high chrome finish to ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10104 - DIN 838. The spanners feature 12-point OGV® ring wrenches offset by 70° for better access to recessed nuts. The OGV® ring profile maximizes the contact surface with the nut for a longer lifetime.
Set contains sizes 8x9 - 10x11 - 12x13 - 14x15 - 16x17 - 18x19mm, in a handy storage plastic rack.
5pc 20mm to 32mm off-set ring spanner set
Forged from chrome vanadium steel, with a high chrome finish to ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10104 - DIN 838. The spanners feature a 12-point OGV® ring wrenches offset by 70° for better access to recessed nuts. The OGV® ring profile maximizes the contact surface with the nut for a longer lifetime.
Set contains sizes 20x22 - 21x23 - 24x27 - 27x30 - 30x32mm supplied in a box.
Price Order Code each
2517361 97.32
Double Ended Ring Spanner Set - Metric
Set of double end deep offset ring wrenches in black plastic pouch.
Order Code Type(s) Kit Contents
248265B Metric 7 piece 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16
x 17, 18 x 19, 20 x
22 mm
248269 WW 7 piece 1/8 x 3/16, 3/16 x
1/4, 1/4 x 5/16, 5/16 x 3/8, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16 Whit
Price each
46.71
43.73
Order Code
2517362
Price each
52.91
Double Ended Ring Spanner Set - AF
8pc 6mm to 32mm ring spanner set module
Forged from chrome vanadium steel, with a high chrome finish to ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10104 - DIN 838. Spanners feature 12-point OGV® ring wrenches offset by 70° for better access to recessed nuts. The OGV® ring profile maximizes the contact surface with the nut for a longer lifetime. Supplied in a thermoformed module. Designed to be inserted in roller cabinet drawers.
Set contains sizes 6x7 - 8x9 - 10x11 - 12x13 - 14x15 - 16x17 - 18x19 - 21x23 - 22x24 - 27x29 - 30x32mm.
Price Order Code each
2517365 63.11
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Number Price Order Code of Pieces Kit Contents each
248266 5 3/8 x 7/16, 1/2 x 9/16, 5/8 42.92 x 11/16, 3/4 x 7/8, 15/16
x 1” AF
Ring Spanner Set
Metric 10 piece set. Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to DIN3113.
Price Order Code Kit Contents each
8673357 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 39.94 15, 16 x 17, 18 x 19, 21 x 23, 22 x
24, 24 x 27 mm
Part Number
Order Code Number of Pieces Kit Contents
Price each
146.92
042258 2M/12T 12
6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27, 25x28, 30x32mm
Ring spanner sets
Conform to DIN838/ISO1085. Supplied in a plastic wallet except 04-2257 which is supplied in transparent packaging.
Price Order Code Part Number Kit Contents each
042257 2M/S8
6x7, 8x9, 10x11, 95.54 12x13, 14x15, 16x17,
18x19, 20x22mm
364
26613 208049
132348
132350
132349
132352
8320
132351