Page 385 - Buck & Hickman Industrial Supplies 2016
P. 385

Ratcheting Combination Spanners
Metric
Ergonomic Ratchet Combination Spanners Reversible - Metric
Chrome vanadium steel. Matt satin finish. Ergonomic TPR handle. 72 Teeth ratchet only needs 5° to move fastener while regular wrenches need 30° of sweep space. Small head profile. Ideal for applications in confined spaces.
Ratchet Combination Spanner - Metric
• 7R series
• With same size each end
• Flat pattern
• UD profile
• Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm
• For ratchet loosening and fast tightening
• High torque transfer
• Hollow profile comfortable to hold
• Warp-resistant geometry with double T-girder effect
• GEDORE vanadium steel 31CrV3
• Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
• Hot forged
• Jaw exactly ground to spanner size
• Tried-and-tested GEDORE technology combined anew: spanner jaws of classic No. 6, stable hollow shaft of No. 7 and refined mechanism of the U-20 ratchets
• In combination with adaptor 7 RA or 7 RB (please order separately) the spanner 7 R can be used as a (bit) ratchet
• European Patent applied
Ratchet Combination Spanner Reversible - Metric
• 7 UR series
• With same size each end
• Ring 13° offset from shaft
• UD profile
• Working angle 7° from 8 to 15 mm, and 6° from 16
to 24 mm
• For ratchet loosening and fast tightening, with lever change
• High torque transfer
• Hollow profile comfortable to hold
• Warp-resistant geometry with double T-girder effect
• GEDORE vanadium steel 31CrV3
• Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
• Hot forged
• Jaw exactly ground to spanner size
• Tried-and-tested GEDORE technology combined anew: spanner jaws of classic No. 6, stable hollow shaft of No. 7 and refined mechanism of the U-20 ratchets
• In combination with adaptor 7 RA or 7 RB (order separately) the spanner 7 UR can be used as a (bit) ratchet
• European Patent applied
Order Code AF Size, Metric
2525581 10 mm
2525582 12 mm
2525583 13 mm
2525584 15 mm
2525585 17 mm
Price each
3.42
3.76
3.86
4.31
5.16
Order Code Size
2515719 8 mm 2515720 9 mm 2515721 10 mm 2515722 11 mm 2515723 12 mm 2515724 13 mm 2515725 14 mm 2515726 15 mm 2515727 16 mm 2515728 17 mm 2515729 18 mm 2515730 19 mm 2515731 21 mm 2515732 22 mm 2515733 24 mm 2515734 27 mm 2515735 30 mm 2515736 32 mm 2515737 34 mm 2515738 36 mm
Price each
13.57 13.57 14.54 14.54 16.22 16.22 18.02 18.02 19.71 20.68 22.55 22.57 24.20 27.71 31.61 69.78 77.61 91.14
100.25 110.28
Metric ratchet combination spanners
Order Code Size
2557310 8 mm
2557311 9 mm
2557312 10 mm
2557313 11 mm
2557314 13 mm
2557315 14 mm
2557316 15 mm
2557317 16 mm
2557318 17 mm
2557319 18 mm
2557320 19 mm
2557321 21 mm
2557322 22 mm
2557323 24 mm
Price each
18.62
18.62
18.86
18.86
20.93
23.30
23.30
27.84
27.84
29.90
29.90
44.23
44.23
52.24
Forged in chrome vanadium steel and finished in a high chrome, these spanners feature a 12point OGV® ring at 15° and an open end angled at 15° from the handle axis and 5° increment.
The OGV profile maximises the contact surface with the nut for a longer life time.
ISO691-ISO1711-11-1.
Order Code Size
2015034 6 mm
2015035 7 mm
2014189 8 mm
2014190 9 mm
2014179 10 mm
2014180 11 mm
2014181 12 mm
2014182 13 mm
2014183 14 mm
2014184 15 mm
2014185 16 mm
2014186 17 mm
2014187 18 mm
2014188 19 mm
2015036 21 mm
2015037 22 mm
2015038 24 mm
2015039 27 mm
2015040 30 mm
2015041 32 mm
Length
124 mm
124 mm
135 mm
142 mm
158 mm
167 mm
173 mm
179 mm
189 mm
199 mm
215 mm
232 mm
238 mm
247 mm
285 mm
285 mm
325 mm
359 mm
425 mm
425 mm
Price each
9.07
9.07
10.34
10.34
10.78
11.06
11.61
10.36
12.38
12.38
14.16
14.41
15.19
15.87
17.69
19.58
22.04
36.20
38.07
44.94
Ratchet Combination Spanners XL - Metric
• Long lever arm for powerful screwing, 33 % longer than standard spanners
Joker Ratchet Combination Spanner - Metric
A real revolution in wrench technology. The most versatile open end, is now the favourite end to use first. Patented designs allow simple assembly / disassembly; fastener hold option, depth stop & huge torque transfer possibilities. Great as a pipe union wrench with an ultra fine & strong ring ratchet end.
Order Code Size
2557324 13 mm 2557325 14 mm 2557326 15 mm 2557327 16 mm 2557328 17 mm 2557329 18 mm 2557330 19 mm 2557331 21 mm 2557332 22 mm 2557333 24 mm 2557334 27 mm 2557335 30 mm 2557336 32 mm 2557337 36 mm
Overall Length
240 mm 253 mm 265 mm 282 mm 300 mm 315 mm 333 mm 364 mm 388 mm 432 mm 478 mm 530 mm 564 mm 638 mm
Price each
17.72 18.31 19.17 20.31 21.41 22.75 23.28 27.92 31.95 36.57 80.50 89.50
105.19 127.34
Order Code Size
2521316 8 mm
2518101 10 mm
2521317 11 mm
2521318 12 mm
2518102 13 mm
2521319 14 mm
2521320 15 mm
2521321 16 mm
2518103 17 mm
2521322 18 mm
2518104 19 mm
Price each
13.68
13.68
14.96
16.42
17.76
18.69
19.71
20.73
21.85
22.95
24.59
367
132382
209118
40211
6776
10350
6781


































































































   383   384   385   386   387