Page 36 - Buck & Hickman Industrial Supplies 2016
P. 36

Screwdrivers
Nut Spinners
Sets
Kraftform Flexible Shaft Nutspinner
Seriously high quality screwdrivers for working faster & easier. Round flexible blade.
18 piece screwdriver set
Premium 6 Piece Screwdriver Set Slotted / Pozi
• Precision Machined ultimate fit non-peel black finish tips
• Precision hardened Chrome-Vanadium-Molybdenum steel
• Refined ergonomic design and premium quality plastic materials for a comfortable grip
• 2 Component handle technology for high torque transmission with less stress
• All handles with hanging holes for organized workshops
• Contains: 4.0X100mm, 5.5X125m, 6.5X150mm, 8.0x150mm, PZ1X80mm, PZ2X100
• Material: Chrome Vanadium-Molybdenum • Handle Type: Bi-Component PPE/PTE
Price Order Code each
2525324 19.90
Order Code Size
2576645 6 mm
2576646 7 mm
2576647 8 mm
Sets
Price Polypropylene fluted handles, shot-blasted chrome
Shaft Length each
167 mm 7.86
167 mm 8.06
167 mm 8.36
vanadium steel blades with magnetic tips. Supplied in a blow mould case.
Set contains:-
Flared tip: 100 x 5, 150 x 6
Parallel: 200 x 8, 38 x 6mm, 50 x 3.2, 100 x 3.2, 100 x 4.0mm
Phillips: 0pt x 65, 2pt x 38, 1pt x 75
Pozidriv: 2pt x 100, 3pt x 150
Torx: 1pt x 75, 2pt x 100 T10
Offset: T15, T20, 2pt Pozidriv x slotted
Order Code
217331
6 piece professional screwdriver set
Price each
23.79
8 piece screwdriver set
An 8 piece general use screwdriver set, stored in a handy blow moulded box. Bi material soft grip handles, chrome vanadium steel, magnetic screwdriver tips.
Set contains:
Slotted 6x38, 3x75, 5x75, 6x100, 8x150mm, Pozi No2x38, No1x75, No2x100mm
Order Code
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Set contains:-
Engineers Flared tip: 4””, 6””
Electricians Parallel tip: 4””, 6”” Price Pozidriv tip: 1pt, 2pt
each
Order Code
Price Premium 6 Piece Screwdriver Set Slotted / Philips
2006887 9.67
11 piece screwdriver set
An 11 piece set, containing the most popular screwdrivers all stored in a handy blow moulded case. Bi-material soft grip handles, chrome vanadium steel, magnetic screwdriver tips.
Set contains:
Slotted 6x38, 3x75, 5x100, 6x100, 6x150, 8x200mm Pozidriv No2x38, No0x75, No1x100, No2x100, No2x150mm
Price Order Code each
2006879 11.02
each • 215100 9.10
Precision Machined ultimate fit non-peel black finish
tips
• Precision hardened Chrome-Vanadium-Molybdenum
steel
• Refined ergonomic design and premium quality
plastic materials for a comfortable grip
• 2 Component handle technology for high torque
transmission with less stress
• All handles with hanging holes for organized
workshops
• Contains: 4.0X100mm, 5.5X125m, 6.5X150mm,
8.0x150mm, PH1X80mm, PH2X100
• Material: Chrome Vanadium-Molybdenum
• Handle Type: Bi-Component PPE/PTE
Price Order Code each
2525325 19.90
Premium 6 Piece Screwdriver Set Slotted/Phillips
Contents: 3.0X75mm, 4.0X100mm, 5.5X125mm, 6.5X150mm, PH1X80mm, PH2X100mm
Precision Machined ultimate fit non-peel black
finish tips. Precision hardened Chrome-Vanadium- Molybdenum steel. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles with hanging holes for organized workshops.
Price Order Code each
2521701 18.13
18
132421
132422
10718
33916
132202
132419
161429
161428


































































































   34   35   36   37   38