Page 370 - Buck & Hickman Industrial Supplies 2016
P. 370
Combination Spanners
A/F
1B Series A/F Combination spanners
With a slim open end for added strength and maximum torque, combined with a precision ground jaws for closest contact. These spanners feature a 10° offset ring with extra strong, thin wall ring, which ensures better grip on deep seated or inset nuts and bolts. If overloaded the spanner will bend but not fracture or splinter. The spanners are manufactured in Germany from high tensile chrome vanadium steel 31CrV3.
440 series combination spanners
The combination spanner re-invented. More comfortable due to the variable handle cross section which doubles the surface area in contact with the hand allowing painless torque application. Deeper ring head provides better clearance for reaching recessed or closely spaced nuts. The open ended handle geometry provides 20% better accessibility. These spanners meet the requirements of aerospace standard
13a Series Combination Spanners, OPEN- BOX
Chrome Alloy Steel
Chrome plated
10° ring offset
Ring end equipped with AS-Drive (Anti-Slip Drive)
Price SAE AS954E and tightening torques guaranteed
Order Code Part Number
794481 40481212
4526878 40481313
794482 40481414
4526880 40481515
792409 40481616.
794483 40481818
4526883 40482020
794484 40482222
4308554 40482424
4308566 40482828
4308580 40483232
4308591 40483434
4526888 40483535
4308608 40483636
4519063 40483838
4526890 40484040
4526891 40484141
4526892 40484242
4526893 40484444
4526894 40484646
4526895 40484848
4526896 40485050
4526897 40485252
4526898 40485454
4519064 40485656
4526899 40485858
4526900 40486060
4526901 40486262
4526902 40486464
4526903 40486666
4526904 40486969
4526905 40487070
4526906 40487272
AF Size
3/16
13/64
7/32
15/64
1/4
9/32
5/16
11/32
3/8
7/16
1/2
9/16
19/32
5/8
11/16
3/4
25/32
13/16
7/8
15/16
1
1-1/16
1-1/8
1-3/16
1-1/4
1-5/16
1-3/8
1-7/16
1-1/2
1-5/8
1-13/16
Price each
8.36
8.54
8.36
8.72
6.97
8.10
7.23
8.32
8.10
8.46
9.33
9.87
11.68
12.12
13.33
15.17
17.60
16.82
19.01
21.71
22.30
25.36
28.32
33.21
33.11
45.50
53.86
53.86
64.41
69.02
97.36
Order Code AF Size, Imperial each
2515678 1/4 “ 5.90
2515679 5/16 “ 6.26
2515680 3/8 “ 7.23
2515681 7/16 “ 7.62
2515682 1/2 “ 7.79
2515683 9/16 “ 8.73
2515684 5/8 “ 9.83
2515685 11/16 “ 12.89
2515686 3/4 “ 12.65
2515687 13/16 “ 15.10
2515688 7/8 “ 17.81
2515689 15/16 “ 19.54
2515690 1“ 21.00
2515691 1 1/16 “ 21.56
2515692 1 1/8 “ 26.46
2515693 1 1/4 “ 31.61
2515694 1 5/16 “ 33.02
2515695 1 3/8 “ 61.03
2515696 1 7/16 “ 63.02
2515697 1 1/2 “ 64.03
2515698 1 5/8 “ 74.91
2515699 1 3/4 “ 90.77
2515700 1 13/16 “ 91.80
significantly above NF ISO 1711-1 specifications.
A/F
Order Code Part Number AF Size, Imperial
Price each
5.03
5.03
5.03
5.03
5.44
6.29
6.29
6.93
7.82
9.00
10.81
10.81
13.00
16.60
18.16
18.57
24.21
41.73
42.84
45.12
69.95
2000804
2000848
2000816
2000838
2000854
2000803
2000858
2000849
2000815
2000837
2000819
2000855
2000822
2000805
2000806
2000809
2000808
2000811
2000810
2000812
440.1/4
440.5/16
440.11/32
440.3/8
440.7/16
440.1/2
440.9/16
440.5/8
440.11/16
440.3/4
440.13/16
440.7/8
440.15/16
440.1P
440.1P1/16
440.1P1/8
440.1P1/4
440.1P5/16
440.1P3/8
440.1P7/16
440.1P1/2
1/4
5/16
11/32
3/8
7/16
1/2
9/16
5/8
11/16
3/4
13/16
7/8
15/16
1
1-1/16
1-1/8
1-1/4
1-5/16
1-3/8
1-7/16
1-1/2
2515701 1 7/8 “
2515702 2“
2515703 2 1/16
2515704 2 3/16
2515705 2 1/4 “
2515706 2 3/8 “
2515707 2 7/16
“
“
“
92.47 2000807
111.77
120.95
149.61
150.81
215.34
216.32
1-7/8 114.08
2 128.90
352
132083
132084
10283