Page 372 - Buck & Hickman Industrial Supplies 2016
P. 372

Combination Spanners
Sets
Combination Spanner Sets - Metric
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to DIN3113. Supplied in a wallet.
Number Price Order Code of Pieces Kit Contents each
Multi-coloured 10 piece metric combination spanner set
A range of multi coloured combination spanners forged from chrome vanadium steel, hardened, tempered and chrome plated for corrosion resistance. Fully polished with a mirror finish. Makes spanner identification easy when searching for the correct size. Sizes include: 6, 8, 10, 11, 12, 13, 14, 15, 17, 19mm.
12pc 8mm -24mm combination spanner set
Forged in a chrome vanadium steel, with a high chrome finish to ISO 691 - ISO 1711-1 - ISO 3318 - ISO 7738
- DIN 3113. The spanner features a 12-point OGV® ring angled at 15°, and an open end angled at 15° from handle axis. The spanners feature an OGV® profile maximizing the contact surface with the nut for a longer lifetime.
Set comprises of sizes 7-8-10-11-12-13-16-17-18-19- 22-24 mm, in a handy plastic storage rack.
248260 7
248261 11
8673381 17
2525457 18
10, 11, 12, 13, 14, 17, 32.53 19mm
8, 10, 11, 12, 13, 14, 15, 43.18 16, 17, 18, 19mm
7, 8, 9, 10, 11, 12, 13, 14, 41.76 15, 16, 17, 18, 19, 21, 22,
23, 24 mm
6 7 8 9 10 12 13 14 15 29.94 16 17 18 19 22 24 27 30
Order Code
Price each
1304632 27.68
Order Code
2517357
Price each
76.09
32mm
Combination spanner sets
PO-529898
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113. Supplied in a PVC wallet.
Price OrderCodeType(s) KitContents each
18pc 6mm to 24mm combination spanner set
Forged in chrome vanadium steel, with a high chrome finish to ISO 691 - ISO 1711-1 - ISO 3318 - ISO 7738
- DIN 3113. The spanners feature 12-point OGV® ring angled at 15°, open end angled at 15° from handle axis. The spanners feature an OGV® profile maximizing the contact surface with the nut for a longer lifetime.
The set contains sizes 6-7-8-9-10-11-12-13-14-15- 16-17-18-19- 20-21-22-24 mm, supplied in a handy tool roll.
248262 AF 7 piece 248267 WW 7 piece
8673403 AF 14 piece 8673390 AF 10 piece
3/8, 7/16, 1/2, 9/16, 5/8, 34.34 11/16, 3/4 AF
1/8, 3/16, 1/4, 5/16, 3/8, 45.53 7/16, 1/2” Whit
3/8, 7/16, 1/2, 9/16, 5/8, 80.69 11/16, 3/4, 7/8 in AF
3/8, 7/16, 1/2, 9/16, 5/8, 44.07 11/16, 3/4, 13/16, 7/8,
15/16, 1 in AF
Combination spanners sets
Forged in chrome vanadium steel and finished in a high chrome, these spanners feature a 12point OGV® ring at 15° and an open end angled at 15° from the handle axis.
The OGV profile maximises the contact surface with the nut for a longer life time.
Number Order Code of Pieces
Kit Contents
8,10,11,13,17, 19,22,24mm 10,11,12,13,14,15, 16,17,18,19mm 8,9,10,11,12,13,14,15 ,16,17,18,19,20,21,22 ,24mm 6,7,8,9,10,11,12,13,14,1 5,16,17,18,19,22,24mm 6,7,8,9,10,11,12,13,14,1 5,16,17,18,19,20,21, 22,24mm
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in AF
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in AF
Price each
41.53
55.42
82.47
81.56
82.25
39.90
63.22
Price each
94.99
Offset Combination Spanner Set - Metric
• Offset box end helps to reduce swing obstacles and to minimize knuckle fatigue
• Made by heat-treated Chrome Vanadium Steel for strength exceeding International specifications
2015042
2517354
2015044
2015045
2014083
2014177
2015046
8
10
16
16
18
9
12
Order Code
2517358
Combination spanners sets modules
• Professional plating prevents wrenches from corrosion
• Superior life-time test
• Manufactured to DIN3113B
Set Contents
Order Code Quantity Set Contents Range
2525485 11 8 10 11 12 13 14 15 16 17 18 19mm
Price each
43.18
Forged in chrome vanadium steel and finished in a high chrome, these spanners feature a 12point OGV® ring at 15° and an open end angled at 15° from the handle axis. The OGV profile maximises the contact surface with the nut for a longer life time. These sets are suplied in polystyrene trays designed to be inserted in roller cabinet drawers.
Order Code Number of Pieces Kit Contents
2014518 4 27,29,30,32mm
2014176 16 6,7,8,9,10,11,12, 13,14,15,16,17, 18,19,22,24mm
Price each
68.92
98.31
354
169491
PO-529892
132246
132245
132250
132249
132247


































































































   370   371   372   373   374