Page 369 - Buck & Hickman Industrial Supplies 2016
P. 369
Combination Spanners
Metric
A/F
A/F
14 Series Combination Spanners, OPEN-BOX, Long
DIN 3113 form B/ ISO 7738 form B
Chrome Alloy Steel
Bi-hexagon ring combination spanners
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
AF
Price Order Code AF Size, Imperial each
A/F combination spanners
Forged in chrome vanadium steel and finished in a high chrome. These spanners feature a 12point OGV® ring at 15° and an open end angled at 15° from the handle axis.
The OGV profile maximises the contact surface with the nut for a longer life time.
ASME B 107 100.
Chrome plated
10° ring offset
Ring end equipped with AS-Drive (Anti-Slip Drive)
Order Code Size
2536078 6 mm
2536079 7 mm
2536080 8 mm
2536081 9 mm
80034919 10 mm
80063255 11 mm
80063256 12 mm
80030999 13 mm
2536083 14 mm
1542584 15 mm
2536084 16 mm
80063257 17 mm
2536085 18 mm
2536086 19 mm
2536087 20 mm
2536088 21 mm
2536089 22 mm
80087396 24 mm
80087397 27 mm
80087398 30 mm
2536090 32 mm
2536091 34 mm
2536092 36 mm
2536093 41 mm
Length
125 mm
135 mm
145 mm
155 mm
165 mm
180 mm
180 mm
195 mm
210 mm
215 mm
230 mm
240 mm
255 mm
265 mm
280 mm
280 mm
300 mm
330 mm
385 mm
415 mm
430 mm
460 mm
480 mm
560 mm
Price each
6.05
6.11
6.55
7.48
8.13
8.60
9.17
10.01
10.56
11.34
10.63
12.38
12.52
13.05
14.18
14.95
15.81
21.74
24.75
29.95
28.08
40.02
49.69
60.92
248170 1/4”
3.65
Order Code Size
2014132 1/4 ”
2014133 5/16 ”
2014134 11/32 ”
2014135 3/8 ”
2014136 7/16 ”
2014137 1/2 ”
2014138 9/16 ”
2014139 5/8 ”
2014140 11/16 ”
2014141 3/4 ”
2014142 13/16 ”
2014143 7/8 ”
2014144 15/16 ”
2014123 1”
2014962 1-1/16 ”
2014124 1-1/8 ”
2014125 1-1/4 ”
2014126 1-5/16 ”
2014127 1-3/8 ”
2014128 1-7/16 ”
2014129 1-1/2 ”
2014130 1-5/8 ”
2014131 1-7/8 ”
Price Length each
100 mm 4.50
120 mm 4.50
130 mm 4.50
140 mm 4.50
150 mm 4.85
170 mm 5.62
180 mm 5.62
200 mm 6.19
210 mm 6.98
230 mm 8.03
250 mm 9.65
260 mm 9.65
280 mm 11.58
295 mm 14.81
310 mm 16.89
340 mm 18.78
360 mm 19.09
380 mm 39.82
410 mm 42.87
410 mm 45.02
430 mm 52.46
480 mm 58.10
540 mm 93.40
248171 5/16” 3.56
248211 3/8”
248212 7/16”
248213 1/2”
248214 9/16”
248215 5/8”
248216B 11/16”
248217 3/4 “
248218 7/8”
248118 15/16”
248119 1”
248120 1-1/16”
248172 1-1/8”
248121 1-1/4”
3.59
5.14
5.20
5.56
6.30
6.50
9.06
12.93
13.20
14.00
15.09
16.15
16.42
351
10288
132080
132081