Page 371 - Buck & Hickman Industrial Supplies 2016
P. 371

Combination Spanners
Whitworth Sets
Bi-hexagon ring combination spanner
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Whitworth
Price Order Code Whitworth Size each
248124 1/4 6.49
248125B 5/16 8.60
248126 3/8 9.83
Uniwrench spanners
Spherical design. Allows you to remove 70% rounded off bolts and nuts.
The spherical box end design can fit various kinds of bolts such as:
10 piece A/F Uniwrench combination spanner set
Chrome-vanadium special heat treatment provides
a strong thin wall. Unique open end Non-slip design allows you to remove damaged fasteners including
up to 70% rounded off bolts and nuts. Spherical box end design can open various kinds of nuts, such as spline, 12 points, square, 6 points, even the 6 point 50% rounded off nuts. Includes sizes: 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”.
Price Order Code each
1359578 68.90
248127 7/16
248128 1/2
248129 9/16
248130 5/8
248131 11/16
248132 3/4
12.86
17.02
23.79
26.95
37.10
36.27
11 piece Uniwrench metric combination spanner set
Chrome-vanadium special heat treatment provides
a strong thin wall. Unique open end Non-slip design allows you to remove damaged fasteners including up to 70% rounded off bolts and nuts. Spherical box end design can open various kinds of nuts, such as spline, 12 points, square, 6 points, even the 6 point 50% rounded off nuts. Includes sizes: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.
Order Code
1318088
Price each
58.07
1B Series Whit combination spanners
With a slim open end for added strength and maximum torque, combined with precision ground jaws for closes contact. These spanners feature a 10° offset ring with extra strong, thin wall ring, which ensures better grip on deep seated or inset nuts and bolts. If overloaded the spanner will bend but not fracture or splinter. The spanners are manufactured in Germany from high tensile chrome vanadium steel 31CrV3.
16 piece metric combination spanner set
16 metric combination spanners, chrome vanadium steel, chrome plated, fully polished. All in a heavy duty storage pouch.
Contents:
1 x 8, 9, 10, 11, 12, 13, 14, 15, 17, 19, 21, 22, 24, 27, 30, 32mm
Order Code Size
2515708 1/8 ”
2515709 3/16 ”
2515710 1/4 ”
2515711 5/16 ”
2515712 3/8 ”
2515713 7/16 ”
2515714 1/2 ”
2515715 9/16 ”
2515716 5/8 ”
2515717 11/16 ”
2515718 3/4 ”
Price each
8.60
9.31
10.18
11.99
14.07
16.45
20.14
25.91
30.60
34.71
42.03
Order Code
2006782
Price each
62.92
353
132089
132087
132092
132091
132131
132093


































































































   369   370   371   372   373