Page 368 - Buck & Hickman Industrial Supplies 2016
P. 368

Combination Spanners
Metric
16 Series Combination Spanners, OPEN-BOX, Small
ISO 3318
Chrome Alloy Steel Chrome plated
15° ring offset Single hex ring end
Order Code Size
2536075 3.2 mm
2536076 3.5 mm
80120755 4 mm
2536077 4.5 mm
80120756 5 mm
13 Series Combination Spanners, OPEN-BOX
Metric long combination spanners
Forged in chrome vanadium steel and finished in a high chrome, these spanners feature a 12point OGV® ring at 15° and an open end angled at 15° from the handle axis. Long handled wrenches for increased tightening torque. The OGV profile maximises the contact surface with the nut for a longer life time. ISO691, ISO1711-11- 1, ISO3318, ISO7738, DIN3113.
DIN 3113 form A/ISO 7738 form A Chrome Alloy Steel
Chrome plated
15° ring offset
Ring end equipped with AS-Drive (Anti-Slip Drive)
Length
75 mm
75 mm
85 mm
85 mm
95 mm
Price
each Order Code Part Number
Size
5.5 mm
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
29 mm
30 mm
32 mm
34 mm
36 mm
38 mm
41 mm
46 mm
50 mm
55 mm
60 mm
Price each
6.35
6.35
6.35
6.35
7.15
7.11
7.36
7.97
8.65
8.65
10.35
10.29
11.48
11.80
13.10
15.72
16.29
16.87
20.99
21.01
22.97
23.04
24.42
27.85
27.85
25.88
28.71
44.14
46.97
66.30
59.21
84.33
116.63
145.94
186.92
8.00 2018246
8.00 2018247
7.81 1007407
8.05 2018248
7.89 2018249
40085500
40080606
40080707
40080808
40080909
Order Code Size
2517392 8 mm
2517393 9 mm
2517383 10 mm
2517384 11 mm
2517385 12 mm
2517386 13 mm
2517387 14 mm
2517388 15 mm
2517389 16 mm
2517390 17 mm
2517391 18 mm
2014971 19 mm
2014972 21 mm
2014973 22 mm
2014974 23 mm
2014975 24 mm
2014976 26 mm
2014977 27 mm
2014978 28 mm
2014979 29 mm
2014980 30 mm
2014981 32 mm
2014983 34 mm
2014984 35 mm
2014985 36 mm
2014986 38 mm
2014987 41 mm
2014988 42 mm
2014169 46 mm
2014170 50 mm
Length
172 mm
172 mm
172 mm
186 mm
197 mm
207 mm
223 mm
223 mm
243 mm
261 mm
270 mm
280 mm
301 mm
318 mm
318 mm
338 mm
355 mm
375 mm
375 mm
414 mm
414 mm
435 mm
470 mm
510 mm
510 mm
550 mm
550 mm
612 mm
650 mm
650 mm
Price each
7.68
7.68
7.90
8.21
8.21
9.53
9.53
10.86
10.86
11.83
12.53
12.79
12.79
14.68
15.17
16.11
22.73
22.73
23.69
23.69
28.35
30.31
35.70
36.72
44.30
45.82
66.29
68.19
107.88
114.54
2018250 40081010
2018251 40081111
2018252 40081212
2018253 40081313
2018254 40081414
2018255 40081515
2018256 40081616
2018257 40081717
2018258 40081818
2018259 40081919
2018260 40082020
2018261 40082121
2018262 40082222
2018263 40082323
2018264 40082424
2018265 40082525
2018266 40082626
2018267 40082727
2018268 40082828
2018269 40082929
2018270 40083030
2018271 40083232
2018272 40083434
2018273 40083636
2018274 40083838
2018275 40084141
2018276 40084646
2018277 40085050
2018278 40085555
2018279 40086060
350
10275
10274
132068


































































































   366   367   368   369   370