Page 367 - Buck & Hickman Industrial Supplies 2016
P. 367
Combination Spanners
Metric
Offset Combination Spanners - Metric
• 1B series
• Acc. to DIN 3113 Form B, ISO 3318, ISO 7738
• Ring 10° offset from shaft, extra strong rings but thin wall
• Sizes 5 and 5.5 with hexagon ring, up from size 6 with UD profile
• GEDORE vanadium steel 31CrV3, chrome-plated, polished rings
440 series combination spanners
The combination spanner re-invented. More comfortable due to the variable handle cross section which doubles the surface area in contact with the hand allowing painless torque application. Deeper ring head provides better clearance for reaching recessed or closely spaced nuts. The open ended handle geometry provides 20% better accessibility. These spanners meet the requirements of aerospace standard SAE AS954E and tightening torques guaranteed significantly above NF ISO 1711-1 specifications.
Offset metric combination spanners
Manufactured to ISO 7738, DIN 3113, NF ISO 7738 standards, these offset combination wrenches feature a 12 point ring, offset to clear fingers or obstacles. Finished in a high quality chrome plate.
Order Code Part Number
Size
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
15 mm
16 mm
17 mm
18 mm
19 mm
21 mm
22 mm
23 mm
24 mm
26 mm
27 mm
28 mm
29 mm
30 mm
32 mm
Price each
8.31
8.31
8.31
8.31
8.31
8.31
8.31
9.38
10.42
11.03
12.04
12.04
13.37
15.37
15.37
18.21
18.21
30.66
30.66
32.60
32.60
37.56
40.19
Price each
5.98
5.98
5.98
5.98
5.99
6.12
6.37
6.76
7.02
7.62
7.92
9.11
9.82
10.18
11.32
11.88
13.54
14.43
16.23
17.10
17.93
19.29
19.63
21.16
23.98
25.21
27.51
28.23
31.17
35.55
48.76
55.53
64.14
85.04
105.84
130.99
191.23
391.19
405.60
427.36
508.63
1233724
1233728
1233729
41.6
41.7
41.8
41.9
41.10
41.11
41.12
41.13
41.15.
41.16
41.17
41.18
41.19
41.21
41.22
41.23
41.24
41.26
41.27
41.28
41.29
41.30
41.32
41.JE18
Order Code Size
2515637 5 mm
2515638 5.5 mm
2515639 6 mm
2515640 7 mm
2515641 8 mm
2515642 9 mm
2515643 10 mm
2515644 11 mm
2515645 12 mm
2515646 13 mm
2515647 14 mm
2515648 15 mm
2515649 16 mm
2515650 17 mm
2515651 18 mm
2515652 19 mm
2515653 20 mm
2515654 21 mm
2515655 22 mm
2515656 23 mm
2515657 24 mm
2515658 25 mm
2515659 26 mm
2515660 27 mm
2515661 28 mm
2515662 29 mm
2515663 30 mm
2515664 32 mm
2515665 33 mm
2515666 34 mm
2515667 36 mm
2515668 38 mm
2515669 41 mm
2515670 46 mm
2515671 50 mm
2515672 55 mm
2515673 60 mm
2515674 65 mm
2515675 70 mm
2515676 75 mm
2515677 80 mm
Order Code Part Number
2000852 440.6
2000853 440.7
2000856 440.8
2000857 440.9
2000813 440.10
2000814 440.11
2000817 440.12
2000818 440.13
2000820 440.14
2000821 440.15
2000823 440.16
2000824 440.17
2000825 440.18
2000826 440.19.
2000827 440.20
2000828 440.21
2000829 440.22
2000830 440.23
2000831 440.24
2000832 440.25
2000833 440.26
2000834 440.27
2000835 440.28
2000836 440.29
2000839 440.30
2000840 440.32
2000841 440.33
2000842 440.34
2000843 440.35
2000844 440.36
2000845 440.38
2000847 440.41
AF Size, Metric
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
Price 2003389
each 1233700
4.71 1233702
4.71 1233703
4.71 1233704
4.71 2003441
4.78 1233706
5.04 1233707
5.04 1233708
5.86 1233709
5.86 1233710
6.67 1233711
6.67 1233712
7.27 1233714
7.70 1233715
8.03 1233716
9.27 1233717
9.98 1233718
9.98 1233719
11.98 1233720
11.98 1233731 13.16
14.90
6,7,8,9,10,11,12,13, 203.26 14,15,16,17,18,19, 21,22,23,24mm
27 mm 15.71
28 mm 16.38
29 mm 16.81
30 mm 18.70
32 mm 21.14
33 mm 37.94
34 mm 37.94
35 mm 39.02
36 mm 41.17
38 mm 65.03
41 mm 75.85
349
6429
132061
132066