Page 366 - Buck & Hickman Industrial Supplies 2016
P. 366

Combination Spanners
Metric
Uniwrench Combination Spanners
Chrome-vanadium special heat treatment provides
a strong thin wall. Unique open end non-slip design allows you to remove damaged fasteners including up to 70% rounded off bolts and nuts. Spherical box end design can open various kinds of nuts, such as spline, 12 point, square and 6 point.
Metric combination spanners
Forged in chrome vanadium steel and finished in a high chrome, these spanners feature a 12point OGV® ring at 15° and an open end angled at 15° from the handle axis.
Metric offset combination spanners
Forged in chrome vanadium steel and finished in a high chrome, these spanners feature a 12point OGV® ring at 10° and an open end angled at 15° from the handle axis.
The OGV profile maximises the contact surface with the nut for a longer life time. ISO691-ISO1711-11-1-ISO3318-ISO7738-DIN3113.
Price The OGV profile maximises the contact surface with the each nut for a longer life time.
3.87 ISO691-ISO1711-11-1-ISO3318-ISO7738-DIN3113.
Order Code Size
2014989 6 mm
2014990 7 mm
2014991 8 mm
2014992 9 mm
2014993 10 mm
2014994 11 mm
2014995 12 mm
2014996 13 mm
2014997 14 mm
2014998 15 mm
2014999 16 mm
2015000 17 mm
2015001 18 mm
2015002 19 mm
2015003 21 mm
2015004 22 mm
2015005 23 mm
2015006 24 mm
2015007 26 mm
2015008 27 mm
2015009 28 mm
2015010 29 mm
2015011 30 mm
2015012 32 mm
Price Length each
125 mm 5.97
135 mm 5.97
145 mm 5.97
155 mm 5.97
165 mm 5.97
172 mm 6.82
180 mm 6.82
195 mm 7.70
210 mm 8.01
215 mm 8.56
230 mm 9.06
240 mm 9.90
255 mm 9.90
265 mm 10.97
280 mm 12.62
300 mm 13.39
320 mm 15.87
320 mm 17.77
348 mm 19.64
370 mm 22.01
370 mm 23.41
390 mm 24.09
390 mm 26.99
412 mm 28.86
Order Code Size Metric
1359559 8 mm
1359560 10 mm
1359561 11 mm
1359562 12 mm
1359564 13 mm
1359565 14 mm
1359566 15 mm
1359567 16 mm
1359568 17 mm
1359569 18 mm
1359570 19 mm
1359571 20 mm
1359572 21 mm
1359573 22 mm
1359576 24 mm
Stubby metric combination spanners
Forged in chrome vanadium steel, with a high chrome finish to ISO 691 - ISO 1711-1. These short series spanners are ideal for accessing tight confined spaces, and feature a 5° increment, straight 12-point OGV® ring end. The spanners feature an OGV® ring profile maximizing contact surface with the nut for a longer lifetime.
Price Order Code Size each
2517406 10 mm 5.06
2517407 12 mm 5.22
2517408 13 mm 6.47
2517409 14 mm 6.61
2517410 15 mm 7.08
2517411 17 mm 7.53
2517412 19 mm 8.51
Price each
3.12
3.27
3.34
3.34
3.34
3.34
3.54
3.55
3.55
4.15
4.15
4.72
4.72
5.14
5.44
5.67
6.56
7.06
7.06
8.48
4.26
4.45 Order Code Size
4.76 2014958 5 mm 4.96 2014959 5.5 mm 5.50 2014171 6 mm 6.05 2014172 7 mm 6.58 2014173 8 mm 7.39 2014174 9 mm 8.29 2014145 10 mm 8.79 2014146 11 mm 9.93 2014147 12 mm
10.37 2014148 13 mm 11.64 2014149 14 mm 13.24 2014150 15 mm
2014151 16 mm
2014152 17 mm
2014153 18 mm
2014154 19 mm
2014155 20 mm
2014156 21 mm
2014157 22 mm
2014158 23 mm
2014159 24 mm
2014160 25 mm
2014161 26 mm
2014162 27 mm
2014163 28 mm
2014960 29 mm
2014164 30 mm
2014165 32 mm
2014166 34 mm
2014167 36 mm
2014961 38 mm
2014168 41 mm
Length
93 mm
93 mm
100 mm
110 mm
120 mm
130 mm
140 mm
150 mm
160 mm
170 mm
180 mm
190 mm
200 mm
210 mm
220 mm
230 mm
240 mm
250 mm
260 mm
260 mm
280 mm 8.48
295 mm 9.31
295 mm 10.06
310 mm 11.11
340 mm 11.11
340 mm 11.11
340 mm 13.21
360 mm 14.95
380 mm 25.14
410 mm 30.81
430 mm 35.29
460 mm 43.78
348
132057
26955
132058
132059


































































































   364   365   366   367   368