Page 365 - Buck & Hickman Industrial Supplies 2016
P. 365
Adjustable Spanners | Combination Spanners
Extra Wide Opening
Metric
Adjustable Wrench with Hook
A combination tool which helps to operate valves without stripping the nuts or gouging the rims., Easy to carry while its length is enough to provide the necessary leverage., Tether hole added to secure the tool when working on heights., Easily legible laser marked metric scale., The wide mouth offers accessibility to work in small spaces., Anti corrosion treatment., Exceeds ISO Standards, ISO 6787., Left going screw
Bi-hexagonal ring combination spanners
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Metric
Offset Combination Spanners - Metric
• Offset box end helps to reduce swing obstacles and to minimize knuckle fatigue
• Made by heat-treated Chrome Vanadium Steel for strength exceeding International specifications
• Professional plating prevents wrenches from corrosion
• Superior life-time test
• Manufactured to DIN3113B
Price Price Order Code Size each
Order Code Jaw Capacity
Price Overall Length each
200 mm 52.32
Order Code AF Size, Metric
248100 6 mm
248101B 7 mm
248200 8 mm
248102 9 mm
248201 10 mm
248202 11 mm
248203 12 mm
248204B 13 mm
248205 14 mm
248206 15 mm
248207 16 mm
248208 17 mm
248209 18 mm
248210 19 mm
248103 20 mm
248104 21 mm
248105 22 mm
248106 23 mm
248107 24 mm
each 2525465
3.40 2525466
3.40 2525467
3.40 2525468
3.40 2525469
3.40 2525470
3.80 2525471
4.12 2525472
4.40 2525473
4.67 2525474
4.83 2525475
5.04 2525476
5.50 2525477
6.97 2525478
5.98 2525479
7.80 2525480
8.00 2525481
8.50 2525482
10.20 2525483
10.50 2525484
6 mm 3.40
7 mm 3.40
8 mm 3.40
9 mm 3.40
10 mm 3.40
11 mm 3.90
12 mm 4.12
13 mm 4.40
14 mm 4.67
15 mm 4.83
16 mm 5.04
17 mm 5.50
18 mm 6.97
19 mm 7.48
21 mm 8.00
22 mm 8.50
24 mm 10.50
27 mm 15.61
30 mm 20.98
32 mm 22.45
80169423
38 mm
248108 25 mm 12.89
248109 26 mm 14.77
248110 27 mm 15.61
248111 28 mm 18.84
248112 30 mm 20.98
248113B 32 mm 22.45
248114 36 mm 38.76
248115 41 mm 44.50
248116 46 mm 65.54
248117 50 mm 70.67
347
517059
131586
165024