Page 364 - Buck & Hickman Industrial Supplies 2016
P. 364

Adjustable Spanners
Softgrip
Extra Wide Opening
Comfort Grip Adjustable Wrenches - Phosphate
Wrenches have scales in metric and imperial. ProTouch TM Grip for added comfort. TÜV/GS approvals demonstrate the high manufacturing standards of the VISE-GRIP.
Extra wide opening adjustable wrenches
With 50% less weight and extra wide opening jaws these adjustable wrenches are ideal for Plumbing, heating, ventilation, air conditioning and most MRO engineering applications. The extra long and slimmer jaws provide greater accessibilty in tight confined spaces. Manufactured from chrome vanadium steel, with a phosphated finish. The Ergotop grip provides extra comfort and helps reduce hand fatigue.
These wrenches exceed the requirements of DIN3117,ISO6787-2001 (180Nm torque) and ASME B107.8-2003 (305Nm torque).
Facts
The 6” is 78% wider than a standard 6” adjustable and 68% lighter than a standard 12” with a similar opening. The 8” is 62% wider than a standard 8” adjustable and 50% lighter than a standard 12” with a similar opening.
Comfort Grip Adjustable wrench - Chrome Extra Wide Opening & Extra Slim Jaws
6” & 8” Adjustable Wrench Chrome plate finish
Rifgt turning
Extra Wide Opening (34 mm) Extra Slim jaws (4,5 mm) Weigth 200 grs
Comfort Rubber Grip
Chrome Vanadium
Extra Slim Jaw design (up ot 50% thinner than standard wrenches with a similar opening) offers greater accessibility due to reduced thickness along the full length of the extra Slim Jaws
Order Code Size
2001640 150 mm
2015225 200 mm
2001642 250 mm
2015227 300 mm
Sets
Price Jaw Capacity (Max) each
22 mm 7.45
25 mm 8.52
32 mm 10.11
35 mm 12.79
Overall Order Code Length
2525602 176 mm
2525603 205 mm
Jaw
Capacity Thickness
34 mm 4.5 mm
39 mm 4.5 mm
Price each
19.05
20.54
Order Code Length
2003785 176 mm
1190151 216 mm
Length (in)
6 “
8 “
Jaw
CapacityNet Price (Max) Weight each
34 mm
39 mm
205 kg
305 kg
16.10
22.70
3 piece softgrip adjustable spanner set
Extra Wide Opening Comfort Grip Adjustable
Wrenches - Phosphate
Adjustable wrenches developed according to the scientific ERGOTM process
Special adjustable wrenches with extra wide jaw opening
Standards: ISO 6787, DIN 3117, ASME B107.8M - 2003 and BS 6333
High performance alloy steel
Comfortable non slip thermoplastic grip handle
Scale in mm for pre adjusting and accurate measurement
The jaw does not fall out even at maximum opening of the wrench
Wider opening jaw and shorter handle than a standard wrench
Head combines slimness for accessibility with strength for performance
Left-handed screw
Black finish, precision-hardened and anti-corrosion treated
Manufactured from chrome vanadium steel, with black phosphate finish. Softgrip bi-material handles, chrome vanadium steel.
Contents:
Comfort Grip Adjustable Wrenches - Phosphate Extra Wide Opening & Extra Slim Jaws
Sizes 6”, 8”, 10”
Order Code
6” & 8” Adjustable Wrenches Price Phosphate finish
each Left turning
2006785 20.43
Extra Wide Opening (34 mm) Extra Slim jaws (4,5 mm) Comfort Rubber Grip Chrome Vanadium
Extra Slim Jaw design (up ot 50% thinner than standard wrenches with a similar opening) offers greater accessibility due to reduced thickness along the full length of the extra Slim Jaws
Overall Order Code Length
2525344 176 mm
2525345 205 mm
Jaw Capacity
34 mm
39 mm
Thickness
4.5 mm
4.5 mm
Price each
19.30
20.74
Order Code
Part Number Size
Jaw Capacity
32 mm
38 mm
46 mm
55 mm
Price each
21.85
23.75
30.21
44.80
4534217 9029
247818 9031
80027425 9033
80031479 9035
170 mm
218 mm
270 mm
324 mm
346
131569
38281
169492
131574
41360
169494


































































































   362   363   364   365   366