Page 363 - Buck & Hickman Industrial Supplies 2016
P. 363

Adjustable Spanners
Chrome Finish
Softgrip
Adjustable wrenches
Hardened chrome vanadium steel body, with chrome polished faces. It features a head tilted at 15° for a 30° deflection angle when flipped. It has right hand knurled action and a reduced nose thickness for better access. The rounded handle design for better ergonomics has a fully tempered and quenched grip.
Rapid slide adjustable wrench
Slide button mechanism in handle for quick, fast adjustment. DIY, industrial or professional use. 1” jaw capacity allows tool to work with various fastener sizes. Wide handle for increased leverage. Debris shield protects slide mechanism, and maintains a smooth operation. Forged steel. Chrome finish resists rust and corrosion. Polished head. SAE/Metric size indicator
Comfort grip adjustable wrenches
Manufactured from chrome vanadium steel. Soft feel comfort grip handle for non-slip grip.
Measurement scale on jaw. Conforms to BS6333-83.
Order Code Length
2013978 150 mm
2013979 200 mm
2013980 250 mm
2013981 300 mm
2013985 350 mm
2013986 450 mm
2014885 600 mm
Length (in) Jaw Capacity
Price each
9.59
9.96
14.70
19.16
31.31
51.55
85.91
on jaw.
Order Code
Order Code Length
248025 150 mm
248026 200 mm
248027 250 mm
248028 300 mm
Jaw Length Capacity
(in) (Max)
6“ 20 mm
8“ 25 mm
10 “ 29 mm
12 “ 34 mm
Jaw
Capacity Price (in) each
3/4 15.14
1 18.60
1-9/64 22.80
1-11/32 24.10
6“
8“
10 “
12 “
15 “
18 “
24 “
20 mm
23.4 mm
29 mm
34 mm
44 mm
52 mm
62 mm
Price each
1313033 22.10
Chrome finish adjustable wrenches
Phosphated finish. 45° head angle.
Adjustable Ratchet Spanner
• Adjustable Wrench with Ratchet function for tightening and loosing bolts
• Useful for working in confined areas
• Ratchet mechanism can be switched off so can be used as normal Adjustable Spanner
Comfort Grip Adjustable Wrenches - Phosphate
Adjustable wrenches developed according to the scientific ERGOTM process
Standards: ISO 6787, DIN 3117, ASME B107.8M - 1996 and BS 6333
High performance alloy steel
Comfortable non slip thermoplastic grip handle
Scale in mm for pre adjusting and accurate measurement
The jaw does not fall out even at maximum opening of the wrench
Head angle 15° provides better accessibility
Left going screw
P series: Reversible jaw for pipe use
Black finish. Precision hardened and anti-corrosion treated
Part
Order Code Number Length
Length (in)
4-1/4 “
6“
8“
10 “
12 “
15 “
18 “
Jaw
Capacity Price (Max) each
247700 8069 C
247701 8070 C
247702 8071 C
247703 8072 C
247704B 8073 C
247705 8074 C
247706 8075 C
110 mm
155 mm
205 mm
255 mm
305 mm
380 mm
455 mm
13 mm
20 mm
27 mm
30 mm
34 mm
44 mm
53 mm
19.93
21.08
33.68
34.64
47.69
81.76
127.64
• Slim, Lightweight Profile
• Manufactured from Chrome-Vanadium Steel
Order Code Length
2525968 150 mm
2525969 200 mm
2525970 250 mm
Price each
20.39
23.74
28.40
Order Code Part NumberLength
Jaw
Capacity Price (Max) each
247813 9070
247825 9070 P
247814 9071
247826 9071 P
247810 9072
247812 9072P
247827 9073
247817 9073 P
158 mm
158 mm
208 mm
208 mm
257 mm
257 mm
308 mm
308 mm
20 mm
21 mm
27 mm
28 mm
31 mm
33 mm
34 mm
35 mm
20.70
23.00
22.95
25.01
29.25
33.03
42.49
47.20
345
131165
131162
455424
131554
8568
131564


































































































   361   362   363   364   365