Page 362 - Buck & Hickman Industrial Supplies 2016
P. 362
Adjustable Spanners
Phosphate Finish
Sets
Adjustable wrench phosphate finish
Manufactured from chrome vanadium steel these wrenches exceed the requirements specified by BS6333-83, US Fed. GGGW-631B and DIN standards. Thinner jaws and non-protruding shank allow working in confined spaces. Ergonomic handle provides comfort in use and efficient working grip. Measurement scale gives approximate size of nuts, pipes, etc.
Adjustable Wrenches
Standards: ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
High performance alloy steel
Scale in mm for pre adjusting and accurate measurement
Head combines slimness for accessibility with strength for performance
Left-handed screw
Black finish. Precision-hardened and anti-corrosion treated
3 piece adjustable spanner set
Manufactured from chrome vanadium steel with black phosphate finish.
Contents:
Wrench sizes 6”, 8”, 10”
Price Order Code each
2006784 15.30
2 piece adjustable wrench set
Manufactured from chrome vanadium steel with black phosphate finish. Set comprised of 200 and 300mm long wrenches.
Price Order Code each
248017 24.00
Order Code Length
247999 100 mm
248000 150 mm
248001 200 mm
248002 250 mm
248003 300 mm
248008 375 mm
248009B 450 mm
248014 600 mm
Length (in)
4“
6“
8“
10
12
15 “
18 “
24 “
Jaw Capacity (Max)
13 mm
20 mm
Jaw
Capacity Price (in) each
33/64 9.05
3/4 9.78
Jaw
Capacity (Max) (in)
13 mm 4“
20 mm 6“
27 mm 8“
30 mm 10 “
34 mm 12 “
44 mm 15 “
53 mm 18 “
25 mm 1
29 mm 1-9/64
34 mm 1-11/32
43 mm 1-11/16
53 mm 2-3/32
62 mm 2-7/16
14.68
20.58
25.67
32.46
51.06
97.38
Part Order Code Number
247680 8069
247681 8070
247682 8071
247683 8072
247684 8073
247685 8074
247686B 8075
Length Price Length each
110 mm
155 mm
205 mm
255 mm
305 mm
380 mm
455 mm
19.45
19.90
21.65
29.54
43.02
69.98
109.25
Adjustable Wrench - Chrome
Chrome Vanadium Steel. Perfect parallel jaw surfaces. Non protruding jaw-shank. Precision ground jaw slides. Triple coated chrome finish.
Order Code Overall Length
2525588 100 mm
2525589 150 mm
2525590 200 mm
2525591 250 mm
2525592 300 mm
2525593 375 mm
2525594 450 mm
2525595 600 mm
Width of Jaws
13 mm
19 mm
24 mm
29 mm
34 mm
43 mm
53 mm
62 mm
Price each
9.78
10.10
12.68
15.74
21.64
36.32
57.16
109.04
Adjustable Wrench 87’
Standards: ISO 6787, DIN 3117, BS 6333, ASME B107.8M - 1996
High performance alloy steel
Head angle 15° for the 31 model provides better accessibility
Head angle 22.5° for the 86 and 87 models provides better accessibility
31 models includes left and right-handed screw
P series: Reversible jaw for pipe use
Phosphated. Precision-hardened and anti-corrosion treated
Jaw Capacity Order Code (Max)
046527 63 mm
046528 85 mm
Length (in) Length
24 “ 615 mm
30 “ 750 mm
Price each
185.11
277.58
344
32250
130817
41359
41358
131161
131160