Page 349 - Buck & Hickman Industrial Supplies 2016
P. 349

Electrostatic Products
Electrostatic Products
Heel and toe strap
Permanently conductive with velcro fasteners to suit any size foot.
Price Order Code Item Description each
079130 Heel strap 7.22
079131 Toe strap 7.22
Conductive neoprene matting
Permanent conductivity is maintained irrespective
of the relative humidity by the carbon blacks being compounded within the neoprene polymer. The matting is non-slip, non-reflective, solder resistant and flame retardant. 1.5mm thick for benches. 3.0mm for floors. Size 1.2 x0.6m.
Static safe field service kit
A portable antistatic work station with grounding accessories for use by field service engineers. Comprises: Mat with two stitched pockets. Wrist strap. 4.4 meg ohm coiled cord 10mm stud to banana plug. 4.4 meg ohm coiled cord 10mm stud to 10mm stud. ESD bonding plug.
Price Order Code each
079119 76.72
Conductive bags
Constructed from conductive carbon black filled low density polythene. Resistant to most chemicals.
Order Code Thickness
079111 1.5 mm
Finish
Plain
Price each
54.59
Wrist band
The non-allergy forming, silver coated conductive filaments woven into the elasticated webbing give an effective path for static charge to be grounded away. The knitted cotton inner layer gives extra comfort to the operator and minimises skin irritation. The insulative outer layer avoids the risk to personnel from contact with electrical equipment.
Conductive static safe work station kit
Comprises:
1.2 x 0.6m conductive neoprene bench mat.
1.2 x 0.6m conductive neoprene floor mat. Earth bonding plug.
Elasticated wrist band and coiled ground cord. Earth reference plate.
Three 1.2m safety resistance connecting leads.
Order Code Size
079128 250 x 250 mm
079129 400 x 600 mm
Price each
28.03
100.90
Order Code Item Description
079107 Wrist band
Price
each Order Code
Price each
5.30 079117 183.09
079108 Wrist band, coiled cord 10mm stud 16.39 - 10mm stud
079109 Wrist band, coiled cord 10mm stud 16.39 - 4mm banana plug
331
136336
136339
136332
136341
136333
136340


































































































   347   348   349   350   351