Page 351 - Buck & Hickman Industrial Supplies 2016
P. 351
Spark Resistant Tools
Screwdrivers
Slotted Screwdriver Al-Br
Electricians Screwdriver Al-Br
Phillips Screwdriver Cu-Be
Order Code Tip Size
2574881 3 mm
2574882 4.5 mm
2574883 3 mm
2574884 4 mm
2574885 5 mm
2574886 4 mm
2574887 5 mm
2574888 6 mm
2574889 6 mm
2574890 6 mm
2574891 7 mm
2574892 8 mm
2574893 8 mm
2574894 10 mm
2574895 9 mm
2574896 11 mm
2574897 10 mm
2574898 11 mm
2574899 11 mm
Length of Blade
50 mm
50 mm
75 mm
75 mm
75 mm
100 mm
100 mm
100 mm
125 mm
150 mm
150 mm
150 mm
200 mm
200 mm
250 mm
250 mm
300 mm
300 mm
350 mm
Price
each Order Code Tip Size
Length of Blade
50 mm
100 mm
100 mm
100 mm
150 mm
150 mm
200 mm
200 mm
300 mm
Price
each Order Code Tip Size PH
Length of Blade
60 mm
80 mm
100 mm
150 mm
200 mm
Price each
15.93
16.50
20.31
32.97
48.74
12.00 2574872
12.06 2574873
12.50 2574874
12.61 2574875
12.68 2574876
13.21 2574877
13.31 2574878
20.56 2574879
21.26 2574880
3 mm
4 mm
5 mm
6 mm
4 mm
8 mm
5 mm
10 mm
10 mm
12.81 2574863
14.13 2574864
17.71 2524260
19.19 2574865
22.16 2574866
37.34
32.45
43.76
48.98
PH-0
PH-1
PH-2
PH-3
PH-4
22.18
22.18
25.88
35.12
42.52
41.59
50.82
55.44
60.08
69.32
Electricians Screwdriver Cu-Be
Order Code Tip Size
2524248 3 mm
2574856 4 mm
2574857 5 mm
2524249 6 mm
2574858 4 mm
2574859 8 mm
2574860 5 mm
2574861 10 mm
2574862 10 mm
Length of Blade
50 mm
100 mm
100 mm
100 mm
150 mm
150 mm
200 mm
200 mm
300 mm
Price Pozidriv Screwdriver Al-Br each
Price each
12.24
12.68
14.99
25.37
37.48
17.36 Order Code Tip Size PZ
Length of Blade
50 mm
75 mm
100 mm
150 mm
200 mm
18.39 2574905
25.10 2574906
21.76 2574907
29.51 2574908
48.54 2574909
PZ-0
PZ-1
PZ-2
PZ-3
PZ-4
Slotted Screwdriver Cu-Be
48.54
56.86
63.68
Order Code Tip Size
2574837 3 mm
2574838 4.5 mm
2574839 3 mm
2574840 4 mm
2574841 5 mm
2574842 4 mm
2574843 5 mm
2574844 6 mm
2574845 6 mm
2574846 6 mm
2574847 7 mm
2574848 8 mm
2574849 8 mm
2574850 10 mm
2574851 9 mm
2574852 11 mm
2574853 10 mm
2574854 11 mm
2574855 11 mm
Length of Blade
50 mm
50 mm
75 mm
75 mm
75 mm
100 mm
100 mm
100 mm
125 mm
150 mm
150 mm
150 mm
200 mm
200 mm
250 mm
250 mm
300 mm
300 mm
350 mm
Price each
15.62
15.67
16.22
16.40
16.50
17.19
17.32
26.74
27.64
28.83
28.83
33.63 Phillips Screwdriver Al-Br
Pozidriv Screwdriver Cu-Be
45.64
55.26 Order Code Tip Size PH
Length of Blade
60 mm
80 mm
100 mm
150 mm
200 mm
Price
each Order Code Tip Size PZ
Length of Blade
50 mm
75 mm
100 mm
150 mm
200 mm
Price each
15.93
16.50
19.50
32.97
48.74
54.07 2574900
66.08 2574901
72.09 2574902
78.12 2574903
90.11 2574904
PH-0
PH-1
PH-2
PH-3
PH-4
12.24 2574867 12.68 2574868 14.99 2574869 25.37 2574870 37.48 2574871
PZ-0
PZ-1
PZ-2
PZ-3
PZ-4
333
42253
45595
45596
42254
45594
42261
45600
42259