Page 347 - Buck & Hickman Industrial Supplies 2016
P. 347

Insulated Tools
Socketry
Torque Wrenches
Totally insulated 1⁄2 square drive metric sockets
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability.
Order Code Socket Size
2016459 8 mm
2016460 9 mm
2016461 10 mm
2016462 11 mm
2016463 12 mm
2016464 13 mm
2016465 14 mm
2016466 15 mm
2016467 16 mm
2016468 17 mm
2016469 18 mm
2016470 19 mm
2016471 20 mm
2016472 21 mm
2016473 22 mm
2016474 23 mm
2016475 24 mm
2016476 25 mm
2016477 26 mm
2016478 27 mm
2016479 28 mm
14 Piece Insulated VDE Ratchet and Socket Set
Totally insulated reversible torque wrench
Manufactured to IEC 600900:2004, category “”C””. Nylon 11 injection moulded for strength and durability. With this torque wrench you can be sure you are getting the best, well respected for its accuracy, robustness and ease of use, this torque wrench is the number one choice.
• Accuracy of reading exceeds all international standards
• Each wrench is supplied with a traceable calibration certificate
• Simple, error free setting in both N m and lbf ft
• Quick and light torque adjustment over the entire
scale
• Push/pull adjustment lock prevents accidental
adjustment of the set torque
• The tough ratchet has a narrow engagement angle of
• each •
12.82 •
13.92
Price 11.09 Order Code each
11.64 2525578 101.65
11.75
13.12
13.12
13.12
14.29
14.29
12.99
14.29
15.35
15.41
17.08
17.08
17.08
18.55
20.48
20.27
Price
14 piece VDE certified/ IEC compliant insulated ratchet & socket set.
Includes patented insulated 1/2” ratchet.
Includes 8/10/12/13/14/17/19/22/24 mm insulated sockets, 5,6,8mm bit sockets, 125mm extension.
11.19
5o for ease of use in tight spaces • Bi-directional torque control
Order Code Driver Size
2016497 3/8 “
2016498 1/2 “
Torque Range (Nm)
8 - 60
8 - 60
Price each
266.24
266.24
12pc 1⁄2” Square drive socket set metric / A/F
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Fully insulated socket set with a range of 10 sockets, a reversible ratchet and a 5” extension bar all kept in a black case with a foam insert to maintain the quality of your tools.
Price Order Code Contains socket sizes each
2016481 8mm, 10mm, 13mm, 17mm, 19mm, 299.00 20mm, 3/8”, 1/2”, 3/4”, 7/8”
19pc 1⁄2” Square drive A/F metric socket set
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Fully insulated socket set with a range of 16 sockets, a reversible ratchet and a 5” and 10” extension bar, all kept in a black case with a foam insert to maintain the quality of your tools.
3/8” Square drive insulated torque wrench
A fixed ratchet torque wrench which is easy to adjust and to read. The wrench is able to be recalibrated and has excellent repeatabilty and accuracy of +/-4%. It conforms to IEC 60900 insulated standard and ISO 6789 torque wrench standard and has a reliability of 50,000 cycles.
Range - 5/54Nm.
Price Order Code each
2017932 332.27
Order Code Contains socket sizes
2016480 8mm, 10mm, 13mm, 17mm, 19mm, 20mm, 22mm, 25mm, 3/8”, 7/16”,
1/2”, 9/16”, 3/4”, 7/8”, 15/16”, 1”
Price each
449.00
329
136472
136474
136473
32253
136485 136486


































































































   345   346   347   348   349