Page 348 - Buck & Hickman Industrial Supplies 2016
P. 348

Insulated Tools | Electrostatic Products
Torque Wrenches
Electrostatic Products
Electrostatic Products
ESD (Electro Static Discharge) is a major problem within the electronics industry. Potentials as small as 30V can cause premature failure of some components. This may be undetectable as the damage to the component may not cause it to fail but will drastically reduce its working life. Handling and transporting
all static sensitive components in an electro static protected area will remove the risk of ESD. The following products will enable the protection of all sensitive components. All items comply with Cenelec 00 015.
ESD bonding plug
Constructed from a flame retardent ABS/PC blend. The plug provides a safe ESD earth facility by an integral 1.1 meg ohm resistor between the earth pin and the raised 10mm contact stud.
Price Order Code each
079101 5.66
536.33
136334
Insulated general purpose tool kit
All Tools are manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength & durability. 10 Piece Tool Kit in a Tool Roll to help maintain the quality of your tools and help keep you organised.
Tool kit includes:
3” Terminal Screwdriver
6” Electricians Screwdriver, 5mm Tip 6” Electricians Screwdriver, 6mm Tip No.1 Pozidrive Screwdriver
No.2 Pozidrive Screwdriver
8” Combination Pliers
6” Snipe Nose Pliers
8” Cable Cutters
8” Adjustable Spanner
6” Junior Hacksaw
Order Code
Insulated deluxe 29 piece tool kit
All tools are manufactured to IEC 600900:2004, category “C”. Nylon 11 injection moulded for strength and durability. 29 Piece tool kit with black case to help maintain the quality of your tools.
Tools Kit includes:
8” Combination pliers
6” Diagonal cutters
8” Snipe nose pliers
7” Coring knife
3” Terminal screwdriver
3” Electricians screwdriver
6” Electricians screwdriver, 5mm tip
Price 6” Electricians each screwdriver
10mm Insulated socket
11mm Insulated socket
12mm Insulated socket
13mm Insulated socket
14mm Insulated socket
17mm Insulated socket
19mm Insulated socket
10mm Totally insulated
11mm Totally insulated
12mm Totally insulated reversible ratchet 1/2 sq drive 14mm Totally insulated spanners
17mm Totally insulated spanners
19mm Totally insulated spanners
Price each
2016510 181.78
21 Piece insulated deluxe tool kit
All tools are manufactured to IEC 600900:2004, category “C”. Nylon 11 injection moulded for strength and durability. 21 piece tool kit with orange case to help maintain the quality of your tools.
No.1 Philips, 3” blade
No.2 Philips, 4” blade
5” Extension bar
10” Extension bar
5mm A. Key 1/2 socket
6mm A. Key 1/2 socket
Order Code
2016511
spanners
spanners
spanners
Tools Kit includes:
3” Terminal screwdriver
6” Electricians screwdriver, 5mm tip
6” Electricians screwdriver, 6mm tip
No.1 Pozidrive screwdriver
No.2 Pozidrive screwdriver
8” Combination pliers
6” Snipe Nose pliers
8” Cable cutters
6” Diag cutters
8” Adjustable spanner
10” Waterpump pliers
Order Code
2016509
2BA Open ended spanner
13mm Open ended spanner
17mm Open ended spanner
19mm Open ended spanner
24mm Open ended spanner
Earth reference plate
Constructed from ECP104 conductive polypropylene with four 10mm male contact studs. Provides the equipotential bonding point. Should be used in conjunction with the ESD bonding plug.
Price Order Code each
079102 9.58
Grounding cords
All cords contain 4.4 meg ohm resistance.
Price Order Code Item Description each
079103 Coiled, 10mm stud 9.55 - 4mm 11.66 banana plug
079104 Coiled, 10mm stud 9.55 -10mm stud 11.66
079105 Straight 1.2m, 6.38 10mm stud - 7.79 10mm stud
079106 Straight 2.0m, 7.02 10mm stud - 8.57 10mm stud
13mm Ring spanner
17mm Ring spanner
19mm Ring spanner
7” Coring knife
6” Junior hacksaw
Price each
677.27
330
136445 136447
136446
136331
136335 136338


































































































   346   347   348   349   350