Page 346 - Buck & Hickman Industrial Supplies 2016
P. 346
Insulated Tools
Spanners
Open end spanners metric - totally insulated
Manufactured to IEC 600900:2004, Category “C”, Nylon 11 injection moulded for strength and durability. Thumb/finger stops and full face insulation ensure maximum safety.
Insulated miniture BA single ended spanners
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Thumb/finger stops and full face insulation ensure maximum safety.
Totally insulated fixed ratchet spanner
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Reversible fixed ratchet with 2 sides for different sizes. Insulated handle with finger stop to ensure maximum safety.
Order Code Size
2016412 10 mm
2016413 11 mm
2016414 12 mm
2016415 13 mm
2016416 14 mm
2016417 15 mm
2016418 16 mm
2016419 17 mm
2016420 18 mm
2016421 19 mm
2016422 20 mm
2016423 21 mm
2016424 22 mm
2016425 23 mm
2016426 24 mm
2016427 30 mm
Price each
12.70
12.98
12.98
14.92
16.26
16.36
17.71
19.00
20.26
20.26
20.27
20.49
20.49
21.29
22.16
27.54
Order Code Size
2016438 0BA
2016439 2BA
2016440 3BA
2016441 4BA
Length
90 mm
85 mm
80 mm
80 mm
Price each
12.49
12.49
12.49
12.49
Order Code Length
2016485 210 mm
2016486 240 mm
2016487 300 mm
2016488 300 mm
Socketry
Socket Size
13 x 17 mm
17 x 19 mm
21 x 26 mm
24 x 30 mm
Price each
42.45
39.60
45.06
51.51
Totally insulated single ended ring spanners
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Single ended ring spanners with a 60° offset head.
Totally insulated reversible ratchet 1⁄2”” square drive
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Reversible ratchet built to high standard and quality, easy to use with comfortable grip.
Order Code Size
Price each
16.42
17.96
20.20
21.22
19.31
24.00
27.58
35.81
Order Code Length/Height - External
2016482 250mm/ 10 “
Price each
89.99
Open ended spanners A/F - totally Insulated
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Thumb/finger stops and full face insulation ensure maximum safety.
2016442
2016443
2016444
2016445
2016446
2016447
2016448
2016449
10 mm
13 mm
17 mm
19 mm
9/16 A/F
3/4 A/F
7/8 A/F
1” A/F
Order Code Size
2016428 3/8 ”
2016429 7/16 ”
2016430 1/2 ”
2016431 9/16 ”
2016432 5/8 ”
2016433 11/16 ”
2016434 3/4 ”
2016435 7/8 ”
2016436 1”
2016437 1-1/4 ”
Price each
13.02
13.49
13.75
14.65
14.65
15.63
16.19
20.13
22.14
22.14
Totally insulated extension bars 1⁄2” square drive
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. 1⁄2” square drive extension bars, able to use with our reversible ratches and sockets making it the safest choice.
Order Code Length
2016483 125 mm
2016484 250 mm
Price each
22.33
26.35
328
136481
136477
136480 136483
136475
136476 136482