Page 345 - Buck & Hickman Industrial Supplies 2016
P. 345

Insulated Tools
Saws
Hex Keys
Spanners
Insulated hacksaw frame
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Blade included with incorperated blade tension lever. Blades are easy to remove and replace.
T bar allen key insulated
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. ‘T’ bar handle gives extra leverage and grip.
2016382
2016382
2016382
Adjustable wrench
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. With easy flowing adjuster and incorporated finger stop to maximise safety.
Order Code Overall Length
2016403 480 mm
Knives
Length of Blade
300
Price each
51.18
Order Code Key Size
2016450 3 mm
2016451 4 mm
2016452 5 mm
2016453 6 mm
2016455 5/32 A/F
2016456 3/16 A/F
2016457 1/4 A/F
2016458 10 mm
Tape Measures
Non-conductive tape measure
Price each
20.81
20.81
21.15
22.89
20.61
20.80
18.55
26.18
Order Code Size
2016407 8 ”
2016408 12 ”
2016409 15 ”
Size
200 mm
300 mm
380 mm
Jaw Capacity
24 mm
35 mm
45 mm
Price each
25.86
51.13
57.62
Cable jointers coring knife
Manufactured to IEC 600900:2004, Category “C”.Nylon 11 injection moulded for strength and durability. The blade and handle from this knife are cut from a single piece of steel. It is then moulded using our unique moulding process. Incorporated with a finger guide for extreme comfort and safety.
Price Order Code Length of Blade each
2016405 65 mm 22.57
Insulated linesmans hack knife
Manufactured to IEC 600900:2004, Category “C”.Nylon 11 injection moulded for strength and durability. This knife comes with a lockable holster to ensure safety. With a firm grip handle making this knife a must have.
Price Order Code Overall Length each
2016406 9 in 31.71
No metal parts, hence non-conductive rather than insulated, meaning it is inherently unable to carry a current. Recommended for low voltage use with proof tests up to 20kV. Tape is constructed of highest quality FRP - Fibre Reinforced Plastic material which will not stretch, allowing years of use. As with a standard tape measure, the tape should not be abused. The tape will tear if subjected to a large enough shear force and will weaken if folded due to the mechanical properties of the FRP material. Total weight: 150g, standard length: 3m. Case dimensions approx: 83 x 73 x 29mm.
Price Order Code each
1414565 34.82
Adjustable wrench hammer head
Manufactured to IEC 600900:2004, Category “C”.Nylon 11 injection moulded for strength and durability. With easy flowing adjuster and incorporated finger stop to maximise safety. Head incorporates a hammer design for light impact work.
Order Code Size Size
2016410 300 mm 12 ”
Jaw Capacity
45 mm
Price each
68.87
327
136449
136448
136465
136484
136443
136479
136478


































































































   343   344   345   346   347