Page 344 - Buck & Hickman Industrial Supplies 2016
P. 344
Insulated Tools
Pliers
2016380
Combination pliers
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Complete with side cutter, burner hole and facets.
Price Order Code Overall Length each
2016369 160 mm 25.00
2016370 180 mm 32.00
2016371 200 mm 51.46
Snipe nose pliers - insulated
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Complete with side cutter and burner hole.
2016382
Order Code Overall Length
Price
each Cable croppers
2016372
2016373
160 mm
200 mm
24.73 Manufactured to IEC 600900:2004, Category “C”. 26.79 Nylon 11 injection moulded for strength and durability.
For use with aluminium and copper cables.
Stranded Cutting Length Wire Capacity - Order Code Length (in) Capacity HardWire
Price each
29.03
34.11
48.11
2016380 200 mm 8 50 mm2
2016381 225 mm 9 95 mm2
2016382 250 mm 10 91/064” 440V
25 mm2
70 mm2
Insulated diagonal cutting nippers
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability.
Bent nose pliers
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Complete with side cutter. Bent jaws of 45o.
Order Code Overall Length
2016375 160 mm
2016376 180 mm
Price each
28.63
30.15
Order Code Length
2016374 200 mm
Price Length (in) each
8 30.87
Insulated long arm cable cutter
Insulated end wire strippers
Water pump pliers insulated
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. With groove joint for perfect grip and stability.
Maximum Opening Price Order Code Overall Length (mm) each
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. 180o Opening for maximum leverage. Suitable for aluminium and copper cables only.
Price Order Code Overall Length Cable Max Diameter each
2016383 26 in 30 mm2 140.51
Saws
Insulated junior hacksaw
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Comes with blade which is easily detachable and replaced.
Price Order Code Overall Length Length of Blade each
2016404 270 mm 150 14.38
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. With adjusting screw for maximum precision when stripping wires.
Price Order Code Overall Length each
2016384 160 mm 25.52
2016377 250 mm
2016378 300 mm
2016379 400 mm
35 mm 37.42
55 mm 46.69
110 mm 88.00
326
136453
136454
136451
136457
136450
136452
136466
136456
136455