Page 343 - Buck & Hickman Industrial Supplies 2016
P. 343

Tiling Tools | Insulated Tools
Tiling Tools
Screwdrivers
Insulated tools
138513
Silicon Remover and Finisher Kit
This silicon remover & finisher kit is a multi-functional, all-in-one kit for a professional looking finish to most household sealants, silicone, fillers & grout, etc.
It is quick, easy and clean to use and has a choice of 5 easy-change finishing profiles and a small cleaning tip for detailed and precision work.
Price Order Code each
2516388 6.00
Insulated Tools Ltd and Roebuck are working together to bring you the highest quality insulated tools in the world. All the Roebuck / ITL tools are manufactured in Great Britain and will provide complete safety when working in a potentially live line or electrical situation. The complete range is tested to 10,000 volts and rated to 1,000 volts. Insulated Tools Ltd have a 45 year track record of producing insulated tools to the highest standard possible. We know that live line working needs high quality insulated tools so we can ensure that all our tools more than meet the IEC 60900 Category ‘C’ international specification.
ITL insulates its’ products by injection moulding with the material Nylon 11. This unique and innovative method means that ITL’s tools can be used in live line conditions and when working near any potential harzardous area. All products comply to IEC 60900:2004- Category C, which states that all tools must be able to pass an electrical test of 10,000 volts for 3 minutes submerged in water. The material must be able to function at temperatures from -20 degrees C to +70 degrees C. The tool must also be able to withstand impact, be flame retardant, have good adhesion and the minimum moisture retention. Insulated Tool’s products carry the ‘Category C’ mark. These tools have to be able to take impact after being taken down to -40 degrees C for a minimum period of 24 hours.
All the tools more than comply with all the internationally recognised standards that fall under the banner of IEC 60900 in Europe, North America, Australia, India and across the globe.
Insulated electricians terminal screwdrivers
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Made with smaller parallel blades than non-terminal screwdrivers.
Insulated pozidrive screwdrivers
Manufactured to IEC 600900:2004, Category “C”.Nylon 11 injection moulded for strength and durability .
Price Order Code Overall Length
Price Blade Size (mm) each
PZ0 x 75 mm 5.18
PZ1 x 75 mm 7.56
PZ1 x 200 mm 8.60
PZ2 x 100 mm 9.61
PZ3 x 150 mm 11.88
PZ2 x 235 mm 17.27
Order Code Overall Length
2016385 150 mm
2016386 175 mm
Blade Size (mm) each
75 x 3 x 0.5 mm 4.51
100 x 3 x 0.5 mm 4.63
2016397 150 mm
2016398 152 mm
2016399 280 mm
2016400 203 mm
2016401 253 mm
2016402 330 mm
Tile wash kit
Large 11 litre container with integral rollers for wringing out. Supplied with a lightweight float with heavy duty sponge. Ideal for cleaning large areas of freshly grouted tiles quickly.
Price Order Code each
2003068 15.81
Engineers screwdrivers
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Made with parallel blades.
Order Code Overall Length Blade Size (mm)
Price each
10.31
11.00
16.86
18.89
2016393 203 mm
2016394 253 mm
2016395 317 mm
2016396 368 mm
100 x 6.5 x 1.2 mm
150 x 8 x 1.2 mm
203 x 10 x 1.6 mm
254 x 10 x 1.6 mm
Totally insulated nut spinners
Manufactured to IEC 600900:2004, Category “C”. Nylon 11 injection moulded for strength and durability. Totally insulated handle and shank for maximum safety, with a 150mm stud clearance.
Professional tile wash kit
This is an extra large 22 litre container on wheels with integral rollers for wringing out. The kit is supplied with a heavy duty segmented foam sponge for cleaning large areas of freshly grouted tiles quickly.
Price Order Code each
2003067 58.71
Insulated electricians parallel blade screwdrivers
Manufactured to IEC 600900:2004, Category “C”.Nylon 11 injection moulded for strength and durability. Made with parallel blades.
Order Code Overall Length
2016489 214 mm
2016490 214 mm
2016491 214 mm
2016492 214 mm
2016493 214 mm
Nut Size
0BA
1BA
2BA
3BA
4BA
7 mm
8 mm
10 mm
Price each
20.25
18.07
18.07
18.07
18.07
18.07
18.07
18.07
Order Code Overall Length
2016387 155 mm
2016388 152 mm
2016389 227 mm
2016390 280 mm
2016391 215 mm
2016392 253 mm
Price 2016494
2016495
214 mm
214 mm
Blade Size (mm)
75 x 4 x 0.8 mm 6.10
75 x 5 x 1 mm 6.33
150 x 5 x 1 mm 6.88
203 x 5 x 1 mm 8.70
125 x 6.5 x 1.2 mm 10.50
103 x 6.5 x 1.2 mm 13.93
each
2016496 214 mm
325
136792
136791
136780
136470 136469
136468
136471
136467


































































































   341   342   343   344   345