Page 342 - Buck & Hickman Industrial Supplies 2016
P. 342

Tiling Tools
Tiling Tools
Grout Out Removing Tool
The Vitrex Grout Out electric grout removing tool
has variable speed for precision grout removing. The pneumatic action powers through old and discoloured grouts.
The tool has inter-changeable grout removing tips and a 2.5 metre power cable, allowing a greater working area.
Price Order Code each
2516380 22.91
Professional mixing paddle
The preferred tool of the professional for fast and easy mixing of grouts, thinsets and other setting materials. The shaft fits standard 10mm and 12mm drill chucks. Blade width 125mm.
Price Order Code each
2003070 10.17
Tile spacers
Tile spacers are the easy way to achieve a more professional finish and ensures an even grout line throughout. Supplied in bags of 500 for DIY or tradesman, or in a handy carry bucket for the professional.
Large grouting sponge
Highly absorbent premium quality sponge. Rounded edges to prevent accidental removal of fresh grout.
Price Order Code each
2003071 1.74
PT5001 Professional Tiling Sponge
This professional tiling sponge is a heavy-duty, extra large premium sponge suitable for everything from tiling & grouting clean-up to plastering & drywall wipe down. The unique hydrophilic design holds up to 4 times more liquid than standard sponges and the rounded edges minimize digging out or marring of grout.
Price Order Code each
Large spreader
Strong flexible plastic spreader with notched edge for fast adhesive application.
Price Order Code each
2003058 1.45
Price Quantity per pack each
500 2.89
5000 13.94
500 3.82
3000 10.71
500 6.38
1500 15.11
Order Code Spacer size
2003048 1.5 mm
2003050 1.5 mm
2003046 2.5 mm
2003049 2.5 mm
2003047 5 mm
2003051 5 mm
2516386
1.87
Large squeegee
Strong flexible plastic blade with squeegee edge for rapid grouting.
Price Order Code each
2003063 2.08
Sealant smoother
Dual purpose grouting sponge
Large 2-in-1 sponge ideal for cleaning and polishing tiles. Rounded edges to prevent accidental removal of fresh grout.
Price Order Code each
2003072 3.48
Perfect for smoothing most household sealants, fillers grouts etc. Unique flexible tip for superb results. Easy to use and ideal on bathrooms, showers, window frames etc.
Price Order Code each
2003064 2.31
324
136785
136783
136777
136788
136787
136786
136790
136778
136789


































































































   340   341   342   343   344