Page 341 - Buck & Hickman Industrial Supplies 2016
P. 341
Tiling Tools
Tile Cutters - Electric
Tiling Tools
Power Pro 650 Wet Saw Tile Cutter
The Vitrex Power Pro 650 tile saw is driven by a 650W direct drive motor powering a 180 mm diameter continuous rim diamond blade for the efficient cutting of most ceramic material.
The no-mess water re-circulation system ensures the blade is kept at the optimum operating temperature during use. The saw has a double extension for larger format tiles. Mitre cuts are also achievable using the preset table tilts of 22.5° and 45° and will cut to a maximum cutting thickness of 30 mm.
Specifications:-
Cutting Wheel: 180mm
Motor: 650w
Maximum Depth cut: 30mm (with new blades)
Price Order Code each
2516379 95.14
Torque Master Power Tile Cutter 103402NDE
The 103402NDE Torque Master Power tile cutter
has a hi-torque geared motor for maximum cutting performance. The cutter has double extension tables for larger format tiles and a ”No Mess” water re- circulation system.
Fitted with a Ø110 x 22mm diamond blade with continuous rim for extra clean cut, a fully adjustable mitre guide with unique ratchet mechanism and an integral measuring guide and quick release rip guide for perfect straight cuts.
The flip-up cutting table allows for 22.5° & 45° mitres.
Specifications:-
Cutting Wheel: 110mm
Depth of Cut: 25mm straight cut Motor: 450w
Price Order Code each
2003073 37.29
Versatile Power Pro 750 wet saw
The powerful 750w direct drive motor produces a constant cutting speed for ultra smooth cuts on ceramic, terracotta, quarry, slate, porcelain and marble tiles. Extra large cast aluminum cutting table for supporting oversized tiles and the cutting table tilts for 15°, 30° and 45° mitre cuts. The saw has a built in water cooling system with large reservoir and built in draining and has a thermal overload to prevent overheating. The saw will cut tiles up to a maximum depth of 25mm thick on a straight cut or 17mm at
45° mitre cut and is suitable for straight, profile, angle and mitre cuts. Supplied with a 180mm continuous rim diamond blade, integral ruler and quick release rip guide for perfect straight cuts.
TRS100 Tile Remover and Scaper
The Vitrex TRS100 tile remover and scraper is ideal for removing ceramic tile, carpet and vinyl tile and can be used in narrow and hard to reach spaces. The tool is supplied with a grout removing attachment, and comes complete with a replaceable 100mm blade.
Price Order Code each
2516387 29.70
Maximum Order Code Cutting Depth
2003077 25 mm
Depth, cutting 45deg max
17
Price each
113.78
Grout rake
Tungsten carbide grit edges blade for removing old and discoloured grout. Durable nylon handle designed for extra grip.
Price Order Code each
2003065 2.77
Versatile Power Pro 900 bridge saw
The Versatile Power Pro 900 bridge saw has a powerful 900w direct drive motor that produces a constant cutting speed for ultra smooth cuts. The unit has an oversized ‘bench style’ slotted aluminum cutting table with integral drainage. The large water tray has a submersible pump which delivers water to the active cutting wheel for essential cutting. The saw has thermal overload protection to prevent overheating. The bridge tilts to allow 0-45° mitre cuts, and is suitable for cutting ceramic, terracotta, quarry, slate, porcelain and marble tiles. The unit is supplied with a 200mm continuous rim diamond blade which will cut tiles up to 35mm in depth on a straight cut, or 30mm on a 45° mitre cut. The unit has sturdy folding leg support and a detachable lower shelf. It also has convenient built in carry handles and adjustable wheels for repositioning or transporting between jobs.
Heavy duty grout rake
Heavy duty ‘installer grade’ grout rake. Tungsten carbide grit edges blade for removing old and discoloured grout. Heavy duty nylon handle designed for extra grip.
Price Order Code each
2003066 8.13
Maximum Order Code Cutting Depth
2003078 35 mm
Depth, cutting 45deg max
30
Price each
298.83
323
136761
136760
136764
136763
136782
136781
136779