Page 340 - Buck & Hickman Industrial Supplies 2016
P. 340

Tiling Tools
Tile Cutters - Manual
Economy
Strong yet lightweight and easy to use. Simple score and snap action. Will cut most wall and floor tiles, including quarry and mosaic tiles up to 12mm thick and 300mm square. Fitted with replaceable 14mm tungsten carbide steel cutting wheel.
Price Order Code each
016444 15.81
630mm Pro Manual Tile Cutter
This professional tile cutter uses a simple score and snap operation. It is compact and lightweight, with a rigid steel construction and adjustable cutting guide. The cutting wheel is made from Tungsten Carbide, ensuring strength and durability. Suitable for cutting wall, floor and ceramic tiles.
Specifications:-
Maximum straight cut: 630mm Maximum diagonal cut: 445mm Maximum thickness: 13mm
Price Order Code each
2516382 81.68
900mm Pro Manual Tile Cutter
This professional tile cutter uses a simple score and snap operation. It is compact and lightweight, with a rigid steel construction and adjustable cutting guide. The cutting wheel is made from Tungsten Carbide, ensuring strength and durability. Suitable for cutting wall, floor and ceramic tiles.
Specifications:-
Maximum straight cut: 900mm Maximum diagonal cut: 610mm Maximum thickness: 13mm
Price Order Code each
2516383 99.00
BRUTUS750 Clinker XL Pro Tile Cutter
The Vitrex BRUTUS750 Clinker XL tile cutter is a professional heavy-duty tile cutter, designed for smooth, high precision cutting of larger format tiles. The tile cutter has a cutting head carriage with ball bearings for greater accuracy and easier use and fitted with a replaceable tungsten carbide cutting wheel.
The BRUTUS750 has table extensions, which are ideal to support larger format tiles. In addition it has a large, graduated swivelling cutting guide and shock absorbing trays.
Fitted with wheels and a carrying handle for easy transportation.
2 year guarantee.
Specifications:-
Maximum Straight Cut: 750mm Maximum Diagonal Cut: 530mm Maximum Thickness: 20mm
Price Order Code each
2516384 171.85
BRUTUS900 Clinker XL Pro Tile Cutter
The Vitrex BRUTUS900 Clinker XL tile cutter is a professional heavy-duty tile cutter, designed for smooth, high precision cutting of larger format tiles. The tile cutter has a cutting head carriage with ball bearings for greater accuracy and easier use and fitted with a replaceable tungsten carbide cutting wheel. The cutter has table extensions, which are ideal to support larger format tiles. In addition it has a large, graduated swivelling cutting guide and shock absorbing trays. Fitted with wheels and a carrying handle for easy transportation.
2 year guarantee.
Specifications:-
Maximum Straight Cut: 900mm Maximum Diagonal Cut: 635mm Maximum Thickness: 20mm
Price Order Code each
2516385 192.48
Versatile pro 445 tile cutter
Professional heavy duty steel flat bed tile cutter with integral angle cutting guide and linear bearings for easy, accurate cuts. Suitable for wall, floor and quarry tiles up to 445mm square and 16mm thick. Diagonal cuts possible on tile up to 310mm square. Supplied in moulded carry case.
Price Order Code each
2003033 67.74
600mm Manual Tile Cutter
This flat bed manual tile cutter uses a simple score and snap operation. It is compact and lightweight, with a rigid steel construction and adjustable cutting guide. Fitted with Tungsten Carbide cutting wheel, ensuring strength and durability. Suitable for cutting wall, floor and ceramic tiles.
Specifications:-
Maximum straight cut: 600mm Maximum diagonal cut: 425mm Maximum thickness: 12mm
Price Order Code each
2516381 47.25
322
136765
136775
136776
136767
136766
136769
136768


































































































   338   339   340   341   342