Page 336 - Buck & Hickman Industrial Supplies 2016
P. 336
Plumbing Tools
Man Hole Keys
Plungers & Drain Cleaners
8288607
8288577
8288585
Manhole cover lifting keys
Heavy duty manhole cover lifting keys. All manhole lifting keys are sold in pairs.
8288615
8288623
Handle width (mm)
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
ROPUMP Super Plus with 2 Adapters
Best force transmission with the flexible, adjustable handle. Simple handling with adaptors for wastes and toilets, simple to use, with ergonomic formed components.
Price Order Code each
2574212 80.55
Drain cleaning springs
Hollow spring wire cable with bullbous head for unblocking sinks, urinals, bath wastes, showers, small drains etc.
Rotating crank handle with thumbscrew fits over and locks cable.
1/4in (6mm) cable size suitable for entry through strainers.
8288593
Order Code Handle Type
8288577 Malleable iron tee
8288585 Triangular
8288593 Closed handle
8288607 Closed handle
8288615 Closed handle
8288623 Closed handle
End shape
D
Round
Rectangular
Rectangular
Rectangular
Rectangular
Length
125 mm
200 mm
125 mm
300 mm
500 mm
600 mm
Length (in)
Handle width (in)
4“
4“
4“
4“
4“
4“
Price each
10.73
11.83
8.67
10.73
14.93
15.65
5“
8“
5“
12 “
20 “
24 “
Plungers & Drain Cleaners
Length Diameter Diameter
Price each
11.01
14.74
Order Code Length (m)
(mm)
6 mm
6 mm
(in)
1/4 “
1/4 “
8288500 15 ft
8288526 25 ft
4.5 m
7.5 m
Toilet plunger
Force cups
Exclusive patented bellows design gives more cubic centimetre displacement than traditional force cups. Easily cleaned removable handle.
Price Order Code each
8288488 17.28
Handy plunger
For small hand basins, exclusive patented bellows design gives more cubic centimetre displacement than traditional force cups.
Easily cleaned.
Popular tools for clearing sink, basin and bath wastes.
Diameter Order Code Size (mm)
8288445 Small 75 mm
8288453 Medium 100 mm
8288461 Large 120 mm
Plunger
Price Diameter (in) each
3 “ 4.50
4 “ 5.37
4-3/4 “ 7.83
Drain unblockers
For kitchen sinks, waste disposal units and showers. Exclusive patented bellows design gives more cubic centimetre displacement than traditional force cups. Easily cleaned, removable handle.
A cleaner way to unblock drains, the 1/4in (6mm) spring is fed out of the container into the drain, keeping it away from clean kitchen and bathroom surfaces.
Price each
Diameter Order Code Length (mm)
8288534 25 ft 6 mm
8288542 20 ft 6 mm
Diameter Price
Order Code
(in)
1/4 “
1/4 “
Container each
Steel 28.67
Plastic 19.44
Order Code
8288470
Price each
12.56
8288496 8.20
318
136703
136702 136658
136705
136704
136707
136706 12365