Page 334 - Buck & Hickman Industrial Supplies 2016
P. 334
Plumbing Tools
Pipe Freezing
Test Tools
carriage
EXTRA
carriage
Pipe Freezing Kit 15-22mm
Quick easy to use pipe freezer with patented freeze clamps for 15 and 22mm pipes.
The unique design of clamp freezes 50% faster and uses less freezer gas than conventional pipe freezing clamps. No tools are needed to create a temporary ice plug in 15 or 22mm tube.
compete with two bottles of 500gm freeze spray.
Mains water pressure test gauge
11 bar maximum capacity, fitted with a 3/4in BSP thread for fitting to taps.
Price Order Code each
8288348 14.40
EXTRA
Polar system
Professional pipe freezing kits suitable for pipework sizes from 8mm to 61mm outside diameter. Provides effective pipe freezing within minutes eliminating draining down the system and supply disruption. Supplied in a strong carry case.
Order Code Type(s)
011970 Professional
011971 Commercial
011972 Industrial
011946 700g cannister
Price Price Order Code each
Description each
8-22mm capacity 2 x 127.80 8 - 15mm and 2 x 15 -
22mm freezing jackets,
2 x 1.5m hoses, ‘T’
piece for double freez- ing, valve, dosing scale and 1 x 700g can of Polar Spray.
8-35mm capacity 2 161.19 x 8 - 15mm, 2 x 15 -
22mm, 2 x 28 - 35mm
freezing jackets, 2 x
1.5m hoses, ‘T’ piece
for double freezing,
valve, dosing scale and
1 x 700g can of Polar
Spray and can holder.
8-61mm capacity 2 255.50 x 8 - 15mm, 2 x 15 -
2574238 98.95
Pipe Freezing gas cylinder 500gm
Environmentally friendly pipe freezing gas cylinder to create a temporary ice plug in tube from 8-28mm when used with a freezer kit or freezing jacket.
Price Order Code each
2574239 18.07
Dry test gauge
For dry testing of pressure systems prior to commissioning.
Complete with Schrader valve and 15mm pushfit® fitting.
Maximum 4 bar pressure.
Price Order Code each
8288356 35.64
22mm, 2 x 28 - 35mm, 2 x 42mm, 2 x 54mm freezing jackets, 2 x 61mm jacket adaptors, 2 x 1.5m hoses, ‘T’ piece for double freez- ing, valve, dosing scale, 2 x 700g cans of Polar Spray and can holder.
24.78
carriage
EXTRA
Arctic spray 2
ROFROST TURBO Pipe Freezing
Safe freezing: thermometer on the freezing clamp
Hand operated pressure test pump
Hand operated hydraulic test pump for proving central heating systems, waterpipes, boilers, vessels etc.
Test Test
Order Tank Hose capacity capacity Price
A range of fully disposable, portable pipe freezers suitable for all pipework 15mm to 28mm. Ozone friendly.
indicates when the pipe is completely frozen. Reduction Price inserts in various sizes for all common pipe diameters.
Code Capacity connection (Bar)
(PSI) each
1400 267.88
Order Code Item Description each
011947 Freezer kit containing 500g gas 23.71 canister and 2 jackets
011948 Starter kit containing 240g gas 14.48 canister and 1 jacket
011949 500g gas canister 18.59
011950 240g gas canister 10.66
8288437 5 l
1/2 BSP
100
Order Code Item Description
2574187 ROFROST TURBO 1.1/4in +6 inserts, 230V
2574188 ROFROST TURBO 2in + 4 red. inserts, 230V
Price each
1086.16
1305.28
316
136685
136686
11745 518678
518677
136728
136727
136726