Page 337 - Buck & Hickman Industrial Supplies 2016
P. 337
Plumbing Tools | Tiling Tools
Lead Dressing Tools
Trowels & Floats
Lead dressers
Manufactured from the finest beechwood.
Order Code Type(s)
214401B Lead dresser
214406 Bossing stick
214408 Bending stick
214410 Setting-in stick
Margin trowel
Professional soft grip margin trowel, ideal for patch Price jobs and working in difficult and awkward areas. Soft each grip handle for extra comfort.
Economy grout float
Grout float with a completely moulded rubber pad to prevent absorption of grouting materials.
16.13
14.23 Order Code
Price Price Order Code each
each
2003060 6.99
Epoxy grout float
Grout float with bevel sided green pad that resists epoxy grouts and other sticky materials. The pad has two rounded and two square corners to ease application in difficult areas.
Price Order Code each
2003061 16.40
Margin float
With a soft grip handle for extra comfort. Latex face laminated to a lightweight foam core. Ideal for grouting in difficult or awkward areas.
Price Order Code each
2003062 4.64
14.23
12.02
2003054 3.48
2003052
2003053
Economy adhesive trowels
Economy adhesive trowels with hard cold-rolled steel blades for longer wear. High impact handles.
Price Order Code Item Description each
2003052 6mm square notch adhesive trowel 3.35
Chase wedges
Specially designed for use on sheet lead, copper, zinc, aluminium etc.
Fitted with ferruled top, straight pattern for use on changing roofing materials.
Price 2003053 Material each
20mm round notch wall trowel 3.35
Order Code Total Width (T)
7262139 63 mm
8288429 63 mm
Beech 14.11
Plastic 14.01
2003055
2003057
2003056
Professional adhesive trowels
Floorboard lifter
Installer grade trowels with stainless steel blades 115mm x 280mm. With solid aluminum shanks and soft grip handles. The bases are rust resistant. The 6mm notch is ideal for wall tiling whilst the 20mm is
Overall length 450mm. Ideal for lifting floorboards to
gain access to piping.
Price ideal for floors. The 10mm notch being ideal for general
Order Code each
1313165 21.13
adhesive applications.
Price Order Code Item Description each
2003055 10mm square notch adhesive trowel 9.29
2003056 6mm square notch wall trowel 9.29
2003057 20mm round notch floor trowel 9.29
319
136651 136650
136649
136797
136796
136795
136800
136799
136798