Page 335 - Buck & Hickman Industrial Supplies 2016
P. 335

Plumbing Tools
Test Tools
carriage
EXTRA
carriage
TP 25, Testing Pump
2 valve system ensures reliable and precise testing results. For the daily work on site: fits in every car.
Price Order Code Pressure Range each
2574215 0 - 25 bar 151.27
EXTRA
Air testing U gauge kit
Suitable for air testing of drains and pipes up to 100mm/4in water gauge pressure. Kit contains U gauge, hand bellows pump,1⁄2 and 1in BSP nipple caps, Tee piece and 3 x 2ft lengths of rubber hose.
Price Order Code each
RP PRO III Electronic Testing Pump
Self-priming electric filling and testing pump. Liquid supply freely selectable: optional self-priming or from a pressure source. Suitable for water and Glycol.
Item
Order Code Description
2574216 RP PRO III, electrical
2574217 Additional gauge f. RP
Pro III
Pressure Maximum Range Flow (LPM)
0 - 40 bar 6
0 - 40 bar
Price 212025 37.76 each
569.08
129.05
carriage
EXTRA
RP30 Pressure testing Pump
Drain test plugs
In a clean, dry, round pipe these plugs may be used for air testing up to a pressure of one metre head of water. For safety in all other applications the plugs must be supported by a properly engineered brace to withstand the calculated back pressure. Manufactured in steel with brass outlet cap.
Larger sizes are available up to 47in diameter. Details on request.
Compact test pump ideally suited to domestic
pipework testing including underfloor heating systems
upto 30bar (420PSI), Tank capacity 4.5litres with R1/2”
BSPT connection. Gas test gauges
Price Manufactured from tough plastic. Used both for testing
Order Code each
45002119 184.22
11705
pipework installations with air for leaks before the introduction of gas and for checking and setting correct gas pressures on domestic and commercial appliances. Extruded cover slides off and may be clipped over the base for standing the tool vertically during use. Mb marked scale adjusts for zeroing water level. Water gauge pressure in inches or millibars. Plastic U tube.
Order Code Nominal Diameter
355331B 1.5 in
355332 2 in
355333 2.5 in
355334 3 in
355335 3.5 in
355336 4 in
355337 5 in
355338 6 in
355340 8 in
355341 9 in
355342 10 in
355343B 12 in
Outlet size
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1 in
1 in
1 in
1 in
Price each
6.50
7.06
7.90
8.93
8.93
10.50
11.84
15.56
18.02
20.32
22.01
31.85
Order Code Capacity
212022 30 mbar (12 wg)
212023 60 mbar (24 wg)
Price each
17.20
28.40
carriage
EXTRA
RP 50-S, Manual Tester
2 valve system ensures reliable and precise testing results. Optional extra fine scaling pressure gauge for the testing of systems up to 16 bar with a 0.1 scaling.
Replacement hose
1m length.
Order Code
Order Code Item Description
2574214 RP 50-S, manual
80065287 RP 50-S Inox, manual
Pressure Range
0 - 50 bar
0 - 50 bar
Price each
236.32
318.70
Price each
212024 3.39
317
518680
11709
136721 136723
11712
136722
136724


































































































   333   334   335   336   337