Page 338 - Buck & Hickman Industrial Supplies 2016
P. 338

Tiling Tools
Trowels & Floats
217428
Tilers trowels
Full range of tilers trowels to suit most types of adhesive applications. The tilers trowels are also available in 2 left hand user versions, all with renowned Ragni ‘banana’ shaped handles for maximum comfort and ease of use. Handle provides excellent knuckle clearance for added safety to the user.
Stainless steel and tempered steel blades produced with unique rivet fixings to provide maximum trowel strength and long life.
Premium grout float
Professional product made from rigid polyurethane with premium rubber base. For fast even grouting of large areas.
Price Order Code each
2003059 14.99
217426B
Order Code Part Number
217428 R231
217426B R319
2002080 R319-4LH
2002081 R319-8
2002082 R319-10
2002083 R319-20
2002084 R409S-4
2002085 R409S-4LH
2002086 R409S-8
2002087 R409S-10
Profile Gauges
Size
11 x
11 x
11 x
11 x
11 x
11 x
11 x
11 x
11 x
11 x
4-3/4 ”
4-3/4 ”
4-3/4 ”
4-3/4 ”
4-3/4 ”
4-3/4 ”
4-3/4 ”
4-3/4 ”
4-3/4 ”
4-3/4 ”
Handle Type
Plastic
Plastic
Plastic
Plastic
Plastic
Plastic
Plastic
Plastic
Plastic
Plastic
Item Description
Superlite tilers trowel
Professional tilers trowel
Professional tilers trowel
Professional tilers trowel
Professional tilers trowel
Professional tilers trowel
Professional tilers trowel
Professional tilers trowel
Professional tilers trowel
Professional tilers trowel
Saws & Files
Tile scriber
- left handed
- left handed
136793
Price each
8.82
11.03
12.63
11.80
11.80
12.34
21.26
21.26
26.60
21.26
2002088
2002090
Grout floats
Tungsten carbide tipped tile scribe for scoring wall and floor tiles. Suitable for both DIY and professional use.
Price Order Code each
2003037 3.01
Tile file
Tough, aluminum oxide coated files that smoothes sharp and uneven edges on cut tiles. Handles not supplied.
Price Order Code each
2003040 2.89
Soft grip tile file (installer grade)
Tungsten carbide grit coated file for smoothing rough edges on ceramic and marble tiles. Flat and curved surfaces for straight and contoured shapes. Soft grip handle for extra comfort.
Price Order Code each
2003045 7.17
All with renowned Ragni ‘banana’ shaped handles for maximum comfort and ease of use. Handle provides excellent knuckle clearance for added safety to the user.
Rubber grout floats assist in fast application of grout. 12” recommended for larger wall and floor tiles in excess 300 mm x 300 mm.
Profile gauge 150mm
Order Code Part Number Size
Price Handle Type each
Plastic 6.49
Plastic 7.69
Soft Grip 9.54
Soft Grip 9.81
Small profile gauge which allows a quick & easy way to copy awkward shapes. Ideal for tiling, carpet laying, vinyl & laminate flooring. Saves on costly mistakes!
Price Order Code each
016457 14.81
Profile gauge 300mm
2002088 R61630
2002089 R61631
2002090 R61680SG
2002091 R61681SG
9 x4 ”
12 x 4 ”
9 x4 ”
12 x 4 ”
Large profile gauge which allows a quick and easy way to copy awkward shapes. Ideal for tiling, carpet laying, vinyl and laminate flooring. Saves on costly mistakes!
Order Code
016458
Price each
24.49
Soft grip grout float
Installer grade grout float that incorporates soft grip handle for extra comfort. Premium latex face laminated to a lightweight foam core. Ideal for grouting large areas.
Price Order Code each
2003069 11.62
320
136802
136794 136801
136749
136748
136754
136755
136752


































































































   336   337   338   339   340