Page 333 - Buck & Hickman Industrial Supplies 2016
P. 333
Plumbing Tools
Plastic Pipe Cutters
Deburring Tools
R1 PVC Tube Cutter
Cuts up to 1-1/4” nominal (1-5/8” Max. OD - 42mm). Specifically designed jaw holds pipe in place while cutting with the serrated stainless steel blade. One of the only large diameter cutters that can be ratcheted with just one hand.
Automatic-Tube cutter PL
Removable internal pipe deburrer. Hardened, specially- sharpened cutter wheels.
Waste pipe deburrer
Specifically designed for cleaning and de-burring plastic waste pipe (push fit plastic pipe only).
Price Order Code Nominal size each
Price Order Code Capacity for Pipes Order Code each 2574141 6 mm - 67 mm
Price each
98.15
237.63
8288259 1-1/4
8288267 1-1/2
Pipe Freezing
5.35
5.94
2015223 43.38
ROCUT Professional
Secure grip with the rubberised handles. Precise right- angled cuts.
016289 50 mm - 125 mm
Cutter For Flexible Hoses and Plastic
Conduit Pipes
Kibosh Emergency Temporary Pipe Repair
Order Code Capacity for Pipes
80066935 42 mm
2574138 50 mm
2574139 63 mm
2574140 75 mm
Price each
49.23
54.38
64.47
149.91
For cutting thin walled plastic pipes (conduit
plastic pipes) and flexible hoses, also with fabric reinforcement, of plastic and rubber up to 25 mm dia. / 1” exterior dia.. Not suitable for cutting cables. With opening spring and locking device. Tool body: plastic, fibreglass-reinforced. Blades: special tool steel, oil- hardened, interchangeable.
Price Order Code Model number each
2003200 90 20 185 30.44
Drain pipe cutter
Provides a square cut and bevels in one fast operation. More accurate and faster than traditional methods. Built to take heavy duty use on site. Provides great savings in time and money.
Emergency pipe repair for burst or perforated pipes available in 15mm & 22mm. easy and quick to use and can be re-used. Tested by BSI to 10bar.
Order Code Diameter (mm)
2574229 15 mm
2574230 22 mm
Price each
12.95
15.95
Model number
90 20 185
Cutting Capacity
25 mm
Handle Type
Tough fibreglass reinforced Plastic handles
Length
185 mm
Plastic pipe shear
carriage
EXTRA
Ratchet action cutter for most types of plastic tube. Capacity 0 to 42mm.
Price Order Code each
016287 33.46
Electric pipe freezer
Arctic electric incorporates the facility to freeze copper, iron, plastic and lead pipes from 8mm to 42mm external diameter. The unit produces an ice block in minutes and can be used for up to 24 hours continuous freeze with or without the presence of an operator. Supplied in an easy to carry box, available in either 230V or 110V.
Order Code Voltage
Price each
1513.56
1381.95
Price 011955 110 V
Order Code Cutting Capacity each 011951 230 V
217350 100 mm 318.41
315
136699
11674
8824
136698
7365
11898
136687
518675
136646