Page 332 - Buck & Hickman Industrial Supplies 2016
P. 332
Plumbing Tools
Pipe Cutters
Plastic Pipe Cutters
CU-INOX Multi 67 Tube Cutter
This tubing cutter can be used on plastic tuve and multi-layer pipes up to 67mm as well as applicable for copper tubes and stainless steel pipes. MULTI 67 cuts 6 -67mm (1/4” - 2-5/8”) Cu + INOX + PVC + multi-layer tube.
Tube cutter 35, Inox
External burr-free cutting. Cuts near to flares are possible.
26mm plastic pipe cutter
This tube cutter features a unique V shaped blade,
which cuts off centre to reduce pipe deformation. The Price slicing motion of the specially hardened steel blade
Order Code Capacity for Pipes each
2574143 6 mm - 35 mm 47.06
Tube cutter, Inox, 10-54mm
Wide rollers for reliable guidance. Quick adjustment with the ratchet telescopic guide with automatic spring- driven release.
actually sharpens the blade every time a cut is made.
Order Code
2018235
Price each
41.84
Order Code Cutting Capacity
1583056 26 mm
Price each
19.15
45mm plastic pipe cutter
Spare Copper Cutting Wheels - 4pk
A specialised cutter ideal for cutting PVC tubes, it has a smooth cutting action and a simple ratchet cutting one handed operation. Rubberised grips provide confident
Price handling in wet conditions. each
120.60 Order Code Cutting Capacity
2001604 45 mm
Fits the Lenox Pro-Tube Cutter. Suitable for cutting copper & aluminium.
Order Code Capacity for Pipes
2574137 10 mm - 54 mm
Plastic Pipe Cutters
Plastic Pipe Cutter
For clean cutting of plastic pipes (e.g. plastic conduit pipes) with 6 - 35 mm dia.. Not suitable for cutting cables. Blade is replaceable and can be retracted from any position. Low force requirement due to special blade geometry and optimum transmission. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed. Housing: die-cast aluminium, red lacquered. Blade: special tool steel, oil-hardened.
Price Order Code Part Number each
1569859 94 10 185 33.98
Price each
29.76
Order Code
2018239
Spare PVC Cutting Wheels - 4pk
Fits the Multi 67 Cutter.
Order Code
2018240
Spare INOX Cutting Wheels - 4pk
Price each
7.71
8821
8822
Price each
15.64
Price each
Fits the Lenox Multi 67/Pro/Mini 30 Cutters.
Order Code
S2 CPVC Tube Cutter
2018241 14.40
8826
Cuts up to 1” nominal (1-5/16” max. OD - 35mm). For all types of plastic tubing like PVC, CPVC, PEX, PE & PB tubing, and flexibe hose.
Spare Cu-Al & Inox Cutting Wheels - 4pk
Fits the Lenox Mini 16/Mini 25 Tube Cutter.
Order Code
Price each
Order Code
2015224
Price each
26.76
2018242 10.18
314
8820
8818
7363
10221
11918
8823 136693
136692