Page 331 - Buck & Hickman Industrial Supplies 2016
P. 331
Plumbing Tools
Pipe Cutters
200-30C Pipe Cutter
For thin walled copper, brass, aluminium and steel conduit. Built in de-burrer and spare wheel.
Automatic-Tube cutter PL
Removable internal pipe deburrer. Hardened, specially- sharpened cutter wheels.
Price Price
CU-INOX Mini 25 Tube Cutter
Lenox Mini Tube Cutters are lightweight with an ergonomic knob and optimal tool size. The ideal solution for cutting tubes in difficult to access spaces.
Order Code Item Description each
012011 Tube cutter 20.80
Order Code Capacity for Pipes each
2574141 6 mm - 67 mm 98.15
Order Code Cutting Size
2018237 3-25 mm
Price each
11.44
012005 Spare cutting wheel
4.06 016289 50 mm - 125 mm 237.63
Roller pipe cutters
One cutting wheel and two rollers which ensure the cutter is set and kept square to the pipe. The fast cutting wheel is of special hardened, thin section material for use on all steel pipes.
Order Code Item Description each
011966 202 pipe cutter 10-60mm O.D. 149.38
011967 Spare cutting wheel 16.71for 202 19.26
Steel Pipe Cutter SUPER 2”,10-60 mm
Wide rollers for secure guiding of cutter wheel on pipe. Easy pressure control for optimum force transmission onto the pipe.
CU-INOX Mini 30 Tube Cutter
Price Price Order Code Capacity for Pipes each
Lenox Mini Tube Cutters are lightweight with an ergonomic knob and optimal tool size. The ideal solution for cutting tubes in difficult to access spaces.
Price Order Code Cutting Size each
2018238 3-30 mm 27.80
CU-INOX Pro Tube Cutter
The Lenox CU-INOX Pro Tube Cutters are heavy duty, high precision tube cutters with telescopic action. Zinc die-cast body and 4 stainless steel rollers. Includes
TUBE CUTTER 30 Pro, 3-30 mm
Retractable internal deburrer and spare cutter wheel in handle. For copper, brass, aluminium, thin-walled steel pipes.
2574142 10 mm - 60 mm 129.22
CU-INOX Mini 16 Tube Cutter
Lenox Mini Tube Cutters are lightweight with an
ergonomic knob and optimal tool size. The ideal
solution for cutting tubes in difficult to access spaces.
Order Code Capacity for Pipes
2574144 3 mm - 30 mm
Price
each Order Code Cutting Size
Price replaceable machinist’s reamer for deburring pipes. each Cutter includes one spare copper cutting wheel fixed
22.26
2018236 3-16 mm
11.06
inside the handle.
Order Code Cutting Size
2018234 3-35 mm
Price each
35.98
313
12180 136675 136674
8816
11917 11898
8817 8829 8828