Page 330 - Buck & Hickman Industrial Supplies 2016
P. 330

Plumbing Tools
Pipe Cutters
Pipeslice Automatic Tube Cutters
A self adjusting tube cutter available in sizes for 15mm, 22mm and 28mm copper pipe.
Price Order Code Cutting Diameter each
2574234 15 mm 14.44
80081152 22 mm 18.29
9472410 28 mm 31.83
Autocut copper pipe cutters
For working in confined spaces. Cuts in one direction only. Only cuts the exact size of copper pipe specified. Made from zinc pressure diecast bodies.
Plastic Pipe Cutter
Fast Cut: Quick cutting with just a few turns. For Pipes PVC, less space required, ideal for hard-to-reach places.
Automatic tube cutter
Allows copper and plastic tube to be cut automatically once sized. Useful in confined spaces.
Price Order Code Cutting Diameter each
016270 8 - 22 13.82
Order Code Capacity for Pipes
2574135 1-1/4in / 32mm
45002118 1-1/2in / 40mm
2574136 2in / 50mm
Price each
14.99
18.12
18.47
016271 Spare wheel
2.19
Price Automatic copper pipe cutter each
Copper tube cutters
High quality tools for use by professional plumbing installers, heating engineers and maintenance engineers. Models 1 and 2A are fitted with a spare wheel and de-burrer.
Order Code Cutting Capacity
1313159 15 mm
1313160 22 mm
Close Quarter Tube Cutter
These close quarter cutters are ideal for optimal accessibility in tight and confined spaces such as tight against a wall. Cuts copper with only a few turns. The cutter tightens onto the tube, cutting as you twist. Spare cutting wheels available.
Price Order Code Cutting Size each
2015220 15 mm 15.31
2015221 22 mm 20.55
2524976 28 mm 25.55
13.86 Ideal for working in confined spaces, strong ABS outer 15.39 casing, houses the steel mechanism inside.
Cuts copper pipes, once the gate of the tool is closed over the pipe, the tool can be rotated in either direction. Ratchet handles fit where users hands or pliers will not, can be neatly slipped on and off from eitherside of the cutter, manufactured from bright zinc plated steel.
Order Code Cutting Diameter
211929 3-22
212007 4-28
212008 13-44
Replacement wheels
Price each
15.25
20.15
22.78
136673
Order Code Item Description
212016 15mm pipe cutter
8288216 21mm pipe cutter
212018 22mm pipe cutter
4020297 Pipe cutter, 28mm
212020 Spare wheel
Price each
10.87
11.41
11.86
14.80
2.00
21-2010 - Fits models 21-2007 and 21-2008. Suitable for cutting stainless steel plumbing pipe.
21-2009 - fits models 21-1929, 21-2007 and 21-2008. Suitable for cutting copper, brass, aluminium and light gauge steel pipes.
Price Order Code each
212009 1.97
212010 3.18
312
8819
136684
518672
136683
10217
136681
136682


































































































   328   329   330   331   332