Page 326 - Buck & Hickman Industrial Supplies 2016
P. 326
Plumbing Tools
Basin Wrenches
Radiator / Utility Keys
217373
217375
217374
Wide Jaw Wrenches with jaw protectors
Wide Jaw wrench with protective jaw covers for chrome fittings, available in 6”, 8”, 10”.
Made in chrome vanadium steel with laser etched size adjustment, soft grip handles and plastic replaceable jaw protectors.
6” opens to 34mm, 8” opens to 38mm, 10” opens to 50mm.
Sliding jaw locked in position to allow tightening / removing of pipe union nut
Sliding jaw dropped to allow tightening of tap back nut without having to turn off
Overall Order Code Length Length
Jaw Capacity
34 mm
38 mm
50 mm
Price each
14.42
20.20
23.92
2574241 6 in
2574242 8 in
2574243 10 in
150 mm
200 mm
250 mm
217376
212012
Radiator keys
Compression fitting spanner
Jaw dropper
Price Order Code Item Description each
217373 Air bleed key 0.81
217374 3/8 / 10mm and 12/14mm 12.83
217375 3/8 / 10mm and bleed 4.20
217376 Valve spanner and bleed 4.01
212012 Lockshield valve key 1/2, 3/4, 1in 10.89
RO-QUICK Valve Key
Adaptor with star handle for showers, bathtubs. Quick and problem-free use for the installation of bathtubs, basins and sinks.
Price Order Code Net Weight each
2574173 370 g 77.22
For tightening and loosening most 15mm and 22mm compression fitting nuts.
For tightening taps without isolating the water
Order Code Size
8288364 15 & 22 mm
Size
1/2 & 3/4 ”
supply
Price Slim design ensures maximum accessibility. each Adjustable handles give maximum leverage as well
2.96 as enabling use of jaws at either end of the wrench. The sliding handle channel means the handle can be easily repositioned. Flat head screwdriver fitting on the reverse of the jaws allows for quick and easy adjustment of the jaws. Different jaws at either end of the wrench cover a wide range of nut sizes. In the closed position the bottom half of the jaw acts as a stop when tightening / removing the union nut.
Price Order Code each
1536456 46.09
Immersion heater spanners
Price Order Code Type(s) each
217370 Solid cast 21.20
217371 Box ring 11.94
217372B Cranked pressed 4.75
308
136642 136643 518676
136639
12171 136711