Page 327 - Buck & Hickman Industrial Supplies 2016
P. 327

Plumbing Tools
Radiator / Utility Keys
Stepped radiator spanner
Suitable for most radiator valves, nipples, lugs, tank connectors.
Supplied complete with ratchet handle.
Switch key wrench
Designed for unlocking electric, gas and water cupboards, or for access to air conditioning, ventilation systems, stop valves or mains consoles. Supplied with tooling adapter for 6.35mm hexagon bits, complete
Mini switch key
Designed for unlocking electric, gas and water cupboards or for access to air conditioning, ventilation systems, stop valves or mains consoles.
Also supplied with adaptor for double screwdriver bit (slotted and phillips no.2).
each no.2 bit. 8288410 27.35
Order Code
Price with double-ended slotted screwdriver and phillips
Price Order Code each
010278 13.50
Control Cabinet Keys
For control cabinets and shut-off systems in the supply of gas, water and electricity. For technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, mains switchboards, etc.. With bit insert: slot 1.0 x 7 mm and cross recess PH 2. With adapter for 1/4” bits chained to key. Additional bit adapter for 1/4” bits inside one profile. Zinc die-casted Model: Long execution, total length 76 mm. Additional square of 5 mm.
Price Order Code Part Number each
2546537 00 11 03 14.50
SuBKey
Price each
24.60
Order Code
9727582
Uni Stepped Key Set
Universally applicable: cam, internal hexagonal and 12-edged driver, size 3/8 - 1/2 - 3/4 - 1 “ and other sizes in between. No canting of nipples and screw connections with the special stepped key design.
Price Order Code Item Description Net Weight each
Switch key profi
80069748
Uni Stepped Key Set670 g 34.29 with ratchet, 3/8-1
Similar to switch key 01-0278 but with square taper for security doors and windows.
Order Code
9727590
Price each
24.60
Service cabinet key
For opening most gas, water and electric cabinets.
Price Order Code each
2006793 1.40
TwinKey® for All Standard Cabinets and Shut- off Systems
Multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and sanitation, air conditioning, electro technology), gas and water supply and shut-off-systems. 8-arm version: two 4-way spider keys connected in a space-saving way using magnets. Reversible bit: 1,0 x 7 mm slot and PH 2 cross slot. Key and reversible bit joined by stable stainless steel wire. Quality surface coating. Weight- optimised zinc die-cast design.
Price Order Code Part Number each
2024863 00 11 01 19.44
The new universal key for control cabinets. The new screwdriver shape holds the 4 most popular key terminations and also includes:
1⁄4”” bit drive with neodymium permanent magnet PH2 bit
Pocket clip Radiator valve key
Price Order Code each
1308999 30.09
309
136709
12317
136713
136710 7514
136712
136716 136714
136715


































































































   325   326   327   328   329