Page 328 - Buck & Hickman Industrial Supplies 2016
P. 328
Plumbing Tools
Tap Tools
Pipe Soldering Tools
Tap reseating tool Parallel bush series
Recuts the seats of worn taps and stopcocks without disconnection from pipework.
The parallel bush series is for use where the internal thread will not allow the entry of tapered cones.
Tool fits 1/2in and 3/4in BS1010 new series and BS5412 flat and bevelled seats.
The set includes six cutters and two double bushes.
Olive removing tools
Designed to remove an olive from copper pipe without damage to the pipe and without producing swarf. Carbo nitrided carbon steel cutting blades, specifically designed to remove copper and brass olives.
Note: do not attempt to remove stainless steel olives with this tool.
Pipemaster
Suitable for soldering copper pipe joints and fittings up to 25mm diameter when working in areas where a blow torch could be a hazard. Head temperature 968° Fahrenheit or 520° Centigrade. Warm up time approximately 4 minutes, usage time first joint 40 seconds there after 10 seconds. Power 120Watt, 230Volt input. Supplied with standard 15mm head.
Cutter sizes are:-
Flat
Flat
Bevelled
Order Code
Inch
11/16, 3/4
13/16, 1
11/16, 13/16
mm
17, 19
20, 25
17, 20
Copper pipe Order Code diameter (mm)
8288275 10 mm
7668375 15 mm
8288283 22 mm
8288291 15 & 22 mm
Copper pipe diameter (in)
1/2 “
Price each
39.94
37.52
38.13
33.85
Order Code Item Description
272505 Pipemaster
1314340 8mm head
272506 15mm head
272507 22mm head
Price each
56.44
10.69
11.79
11.79
Price each
8288399 44.70
Universal tap reseating kit
The universal tap reseating tool kit contains all the components of 21-2021 and 8288399, supplied in a sturdy carrying case.
Fits old and new series 1/2in & 3/4in BS1010 and BS5412 flat and bevelled seats.
Set contains six cutters, two double bushes, and two tapered cones.
Please note 22mm will not fit 3/4in Impeiral Olives.
Tank & washer cutter
Copper pipe jointers
For joining two pieces of copper pipe of equal diameter together without using fittings. The loose socket former allows easier withdrawal of tool after use. The resulting capillary joint can be soft or hard soldered.
Two models available enabling circular holes to be cut in sheet metal, plastics and wood. The adjustable, heat treated, blade is easily moved and relocked with a screwdriver. Cutting speed must not exceed 40rpm otherwise blade burn-out will occur.
Price Order Code Cutting Capacity each
212013 19-125 18.12
PTFE tape
Non-flammable thread sealant. Resistant to all acids, alkalis and solvents. Suitable for use with oxygen and potable water. WRC approved. (BS7786:1995 L) 12m long x 12mm wide, colour white.
Price Order Code each
110374 0.48
Order Code Size
212598 15 mm
212599 22 mm
Price each
11.61
11.92
Cutter sizes are:-
Flat
Flat
Bevelled
Order Code
8288402
Inch
11/16, 3/4
13/16, 1
11/16, 13/16
mm
17, 19
20, 25
17, 20
Price each
73.06
Anti-flame mat
For protection of surrounding areas when soldering etc. Resists temperatures up to 600 deg C. 30cm square.
Price Order Code each
217378 15.62
310
136719
136718
146804 136717
136720
136690
136689 PO-515758