Page 325 - Buck & Hickman Industrial Supplies 2016
P. 325

Plumbing Tools
Pipe Bending
Basin Wrenches
carriage
EXTRA
SUPERTRONIC Compact Portable Threader
Automatic die heads with quick adjustment of thread size automatic thread length, finely adjustable thread depth without recentering. Impact hammer chuck with inter-changeable clamping jaw, optimal clamping properties through flexible adjustment and broad support.
Basin wrench
For back nuts and union nuts of pillar and bath taps.
Price Order Code each
Tap back nut box spanner
Double ended box spanner for quick assembly of tap back nuts on basins.
Price Order Code Size each
8288372 27 & 32 mm 6.86
Tap Backnut Spanner with Tommy Bar
Easy to use Tap Backnut Spanner for 1/2” & 3/4” backnuts.
Price Order Code each
2574237 2.56
4pce Monoblock Tap Spanner Set
4pce Monoblock Tap Spanner Set for securing most monoblock tap bolts.
Easy to use and finished in brushed chrome effect. Set Includes sizes 8x9, 10x11, 12x13 spanners plus tommy bar to suit.
Price Order Code each
45002114 7.56
013484
7.80
Model number
56175
Price each
3851.35
6071.48
RO GROOVER 2” - 12” Hydraulic Roll Groover
Safe operation of the compact and very sturdy construction of the machine. Fine adjustment for groove depth and regulation.
Price Order Code each
2574190 2966.36
Order Code Item Description Power
2574185 SUPERTRONIC 3SE, 230V-1700W Auto,BSPT R 1/2”-
3”,230V
2574186 SUPERTRONIC 4SE, 230V-1750W
Auto,BSPT R 1/2”- 4”,230V
Adjustable back nut wrench
Used for manipulating nuts in awkward positions, particularly underneath basins and baths. Serrated teeth will grip uneven shapes as well as pipes, hexagons and squares.
Price Order Code Capacity each
013486 1/2, 3/4 “ 29.74
carriage
EXTRA
Model number
1000000087
Power
230V-1100W
Basin Nut Wrench, Width 10-32mm
Optimum force transmission with the T-handle. Rotatable claw for right and left-handed rotation.
Order Code Jaw Capacity (Max)
2574134 1.1/4 in
Price Length each
235 mm 32.04
307
12344
11683
12324
136641 136640
518681
518682 136644


































































































   323   324   325   326   327