Page 324 - Buck & Hickman Industrial Supplies 2016
P. 324

Plumbing Tools
Pipe Bending
UL223 universal tube bender
This versatile bender produces first class bends up to 180°using the appropriate formers and guides. Easily portable, very strudy and stable.
Capacities: Light gauge copper and medium gauge annealed copper up to 42mm 15/8in O.D. Light gauge stainless steel and medium gauge steel up to 32mm 11⁄4in O.D. Steel conduit up to 32mm O.D. Steel steam, gas and water pipe up to 3/4in nominal. Soft steel rod up to 20mm3/4in diameter.
Price Order Code each
211891 310.87
Copper tube bender
Sturdy portable machines bend all the popular sizes of plumbing copper and stainless steel. Complete with formers and guides.
Price Order Code Diameter Capacity each
011878 15, 22, 28 mm 544.54
Conduit tube benders
Portable stand type machine complete with formers and pipe vice.
Price Order Code Diameter Capacity each
Condubend
Portable bending machine equipped with a dual-size former to handle both 20mm and 25mm conduit. Preset angles of 22.5, 30, 45 and 90 degrees are possible
and a preset stop on the former ensures bends are produced accurately and quickly.
Price Order Code Diameter Capacity each
011879 20, 25 mm 639.30
Spares and accessories 136659 For Hilmor tube benders.
SUPER CUT Ratchet Threader Set BSPT
With ratchet handle 1/4” - 2” the attachment of the 1/4” - 1.1/4” die head results with the use of the adaptor (No. 71273).Simple insertion and removal of die heads.
Item
Order Code Description
Net Set Contents Weight Range
Price each
239.82
297.53
594.72
2574174
2574175
80032221
SUPER CUT- Set BSPT R,1/2-1.1/4 In case
SUPER CUT- Set,BSPT R,3/8-1.1/4 In case
SUPER CUT- Set BSPT R,1/2-2 In case
5.1 kg
6.2 kg
10.8 kg
1/2 - 3/4 - 1 - 1.1/4 in
3/8 - 1/2 - 3/4 - 1 - 1.1/4 in
1/2 - 3/4
- 1 - 1.1/4 - 1.1/2 - 2 in
Item
Order Code Description
Part Price
211836
211839
211838
211842
211843
Tube stop
Centre pin assembly Grooved roller
Pipe vice PV1 Pipe vice jaws
Number
T620103
T120422
T102010
T400300
T661053
Bender each
All models 22.44
All models 15.32
EL25 21.15
EL25 112.66
EL25 43.44
carriage
EXTRA
SUPERTRONIC 1250-Set, BSPT1/2” -1.1/4”, 230V
Compact design, only 4.9 kg, ideal for portable operation. Helical gears for maximum power (800 watt).
Model number Length
Power
Order Code
71450 456 mm 230V
carriage
Price each
EXTRA
2574189 611.54
Price SUPERTRONIC 2000-Set,BSPT R,1/2-2”, 230V each
1087.80 Reliable motor for long-term use. 4 x faster reverse with reverse drive.
ROBEND 3000 Set Power Benders
Portable, sturdy power bender for cold bending up
to 180°. Retains shape and remains stable: bending formers made of high-quality forged aluminium. For use with copper, steel and stainless.
Part Number
Power
Set Contents Range Net Weight
Order Code Part Number
2574191 025705X
025705X
230V
15 -22 - 28 mm 24.12 kg
carriage
EXTRA
011864 20, 25 mm
Formers and guides
541.22
136660
Metric BS4678 for conduit. For EL25 and EL32 only.
Size
16 mm
20 mm
25 mm
32 mm
Formers
Order Code
011866
011867
011868
011869
Price each
45.86
57.87
80.76
89.98
Guides
Price Order Code each
011870 24.50
011871 42.75
011872 50.30
011873 58.79
Model number Power
Order Code
71256 230V
Price each
80023877 1427.15
306
136665
136668
136663
12345
136666
12184
12185
12371


































































































   322   323   324   325   326