Page 323 - Buck & Hickman Industrial Supplies 2016
P. 323

Plumbing Tools
Pipe Bending
210 mini bender
Designed for small diameter, annealed copper, stainless steel, aluminium and steel tubes within the range1/8, 3/16, 1/4in and 3, 4 and 6mm O.D.
Price Order Code each
211967 22.37
Mini tube bender set
A compact hand tube bender for steel tubes to
10mm O.D. for aluminium and soft copper tubes
to 12mm O.D. Ideal for site use, formers are easily interchangeable by bayonet catch. Supplied in a carry case.
Copper pipe bender
Ideal for bending 15mm and 22mm copper pipe upto 180 degrees.
Suitable for use by plumbers, gas fitters etc, Tubular steel handles for lightweight fast easy use, guides also sold separately.
Order Code
Price each
Order Code Item Description
8288305 Complete machine
8288313 15mm spare Guide
8288321 22mm spare Guide
Price each
78.18
9.41
11.76
211921 113.01
Mini pipe bender
Mini pipe bender ideal for use on 6mm, 8mm and 10mm copper pipe.
Ideal for use on microbore gas central heating systems.
Price Order Code Range each
8288330 6, 8, 10 21.89
Tube bending springs
Square section spring steel for internal bending of copper pipes.
Order Code Size
013482 22 mm
GLM 15mm and 22mm hand bender
Price each
4.30
This tool features durable hard wearing steel rollers. The 15mm and 22mm formers have degree marks in the casting for accuracy with aluminium guides and tubular steel handles. This tool also features a solid lug which allows the bender to be held securely in a vice. Ideally suited for plumbers, gas fitters and many other trades.
Order Code Item Description
1521478 Complete machine
1521479 15mm spare guide
1521480 22mm spare guide
Price each
87.11
13.58
19.64
Multi-mini
Made from strong precision die castings, this tool features integral formers and guides, making the multi mini accurate and easy to use. Suitable for bending copper tube in microbore diameters 6mm, 8mm & 10mm.
Price Order Code each
1521477 43.44
Heavy duty pipe bender
Multibender 15-22mm with guide bag
With tubular steel handles and aluminium alloy formers and guides. For 15mm and 22mm copper pipe, and 15mm stainless pipe. Bends pipe upto 90 degree.
Industrial standard hand bender for 15 & 22mm copper pipe and light grade stainless.
Lightweigh portable and will bend upto 90° with ease. Complete with carry bag for bending guides.
Order Code
Price each
Price each
69.40
2006790 27.44
Order Code Capacity (mm)
80109320 15, 22mm
305
136667
136670
136662
136661
136671
136672
518679
136664
136669


































































































   321   322   323   324   325