Page 322 - Buck & Hickman Industrial Supplies 2016
P. 322

Painting & Decorating Accessories
Dust Sheets
Floor Protection
Polythene
Disposable low-density polythene dust sheet (LDPE). Dustproof and waterproof temporary protection for
Laminated cotton twill
Absorbent cotton twill sheet with water resistant backing for maximum protection against spills. Dual protection against dust & liquids. Polythene backing
Hard floor protector
Super tough puncture resistant 50 micron polythene film which protects hard floors against dirt and spillages. Reverse round film rolls quickly and easily. Easy peel leaves no adhesive residue.
Please note this product is for temporary use only. The film should be replaced after 3 to 4 weeks during normal use or immediately if damaged. 625mm wide rolls.
surfaces.
Order Code Size
2007078 12 x 9 ft
2007079 12 x 12 ft
Price stops tread through.
Price each
11.93
15.06
Size each
3.65 x 2.75 m 0.76
3.65 x 3.65 m 1.06
Order Code Size
2007075 12 x 9 ft
2007076 12 x 12 ft
Size
3.65 x 2.75 m
3.65 x 3.65 m
Order Code Length
2008564 25 m
2008565 50 m
Price each
12.42
19.76
Non-woven
Canvas
Lightweight non woven dust sheet that is coated
to prevent paint penetrating through it. Reusable, drapes easily, lint and dust free. Ideal cheap, effective protection for floors, furniture and cars. Much superior to disposable polythene dust sheets.
Traditional high quality heavyweight canvas dust sheet. Very heavy, drapes well, washable. This dust sheet offers excellent absorption and protection.
Carpet protector
Order Code Size
Size
3.65 x 2.75 m
Price each
15.75
Super tough puncture resistant 90 micron polythene film which protects carpets against dirt and spillages. Reverse round film rolls quickly and easily. Easy peel leaves no adhesive residue.
Please note this product is for temporary use only. The film should be replaced after 3 to 4 weeks during normal use or immediately if damaged. 625mm wide rolls.
Price 2000276 Size each
12 x 9 ft
Order Code Size
2007077 3.65 x 2.75 m
12 x 9 ft 3.41
Order Code Length
2008562 25 m
2008563 50 m
Price each
12.42
20.71
Weather guardian
Cotton twill
Heavy duty exterior dust sheet. Protects paths, patios and stonework from spills and splashes. Strong, tear resistant fully washable and reusable.
Professional cotton twill dust sheet. Ideal for protecting furniture and floors while decorating.
Order Code Size
2007073 3.65 x 2.75 m
2007074 3.65 x 3.65 m
Price Size each
12 x 9 ft 10.09
12 x 12 ft 15.75
Order Code Size
2000277 3.65 x 1.83 m
Size
12 x 6 ft
Price each
16.92
304
136551
136550
136549
136548
136547
136552
136554
136555


































































































   320   321   322   323   324