Page 321 - Buck & Hickman Industrial Supplies 2016
P. 321

Painting & Decorating Accessories
Window Scraper
Wall Scraper
Wallpaper Perforator
Retractable window scraper
Professional retractable 3-1/2in window scraper.
Price Order Code Item Description each
1366242 Window scraper 2.63
1366243 Window scraper blades (pack of 10) 2.63
Wall Scraper
Wall scraper
Heavy duty, long handled wall scraper fitted with a 150mm scraper blade. Ideal tool for removing paint, tiles, flooring, adhesives, sealant and scale. Features twin grips for added purchase.
Price Order Code Item Description each
2007090 Long handled wall scraper 6.71
2007091 Replacement blades pack of 5 2.69
4” Long Handle Heavy Duty Wall Scraper
Heavy duty, long handled wall scraper pre-fitted with 4” scraper blade that easily out-performs standard scraper blades. Normally used for removing paint, tiles, flooring, adhesives, sealant and scale. Replaceable blades available.
Price Order Code Item Description each
2536591 Scraper 4.52
4527690 Replacement blades 3.59
6” Ultimate Long Handle Heavy Duty Wall
Scraper
The Ultimate Heavy duty, long handled 6” wall scraper featuring:
Quick release blade, replaced in seconds with no tools required
Rugged Chrome shaft, 22mm dia for ultimate strength Secondary grip for enhanced torque
Soft grip grip handle for increased comfort
Spare blades available (6WSB5P)
Price Order Code Item Description each
2536593 Scraper 11.83
2007091 Replacement blades 2.69
Filling Blades
Filling blades
Flexible steel blades fitted with a plastic handle ideal for mixing fillers and adhesives and gap filling. Pack contains 50, 80, 100 and 120mm wide blades.
Price Order Code each
2017961 1.92
Filling Blades
Vinyl smoothers
Ergonomic angled plastic handle vinyl smoothers suitable for spreading and smoothing vinyl wall coverings. Price
Order Code Total Width (T) each
2011496 150 mm 2.73
2011497 200 mm 3.30
2011498 250 mm 3.95
2011499 300 mm 4.85
2011500 350 mm 5.25
2011501 400 mm 6.73
2011502 450 mm 7.18
Wallpaper perforator
Long handled perforator for perforating wallpaper prior to stripping.
Price Order Code each
2007089 10.25
Paste Table
Paste table
Folding paste table with wipe clean laminated top and metal ‘W’ tressle leg construction. An extremely strong, sturdy design that combines lightness with rigidity. Folds away easily with integral carry handle. Dimensions L x W x Hmm 2000 x 600 x 800.
Price Order Code each
2007082 52.87
Dust Sheets
Polythene Dust Sheet Roll
A roll of low density Polythene dust sheeting, ideal for all temporary protection jobs in and around , the office, house, and garden.
Ideal for corridors , provides coverage up to 100sq.m.
Price Order Code Size each
80120995
50m x 2m 5.88
303
518654 136615
136617
136614 136553
518657
518669
136587
136616


































































































   319   320   321   322   323