Page 320 - Buck & Hickman Industrial Supplies 2016
P. 320

Painting & Decorating Accessories
Scrapers
Paint scrapers
Trade quality scale tang. Stainless steel blade with a solid bolster on a rosewood handle.
Filling knives
A quality filling knife featuring a scale tang stainless steel blade with an ergonomically designed ‘pound
Multi-purpose decorating tool
A handy tool with 11 different uses: spreader, flat
Order Code Blade Size (mm)
116070 25 mm
116071 40 mm
116072 50 mm
116074 70 mm
116075B 100 mm
Price through’ comfort grip handle. Blade Size (in) each
surface scraper, paint can opener, paint roller cleaner, Price bottle opener, rake, linoleum knife, nail/tack remover,
concave/convex scrapers with ‘pound through’ comfort each grip handle.
1 in 3.95
1-1/2 in 4.10
2 in 4.35
3 in 4.75
4 in 5.75
Order Code Blade Size (mm)
2000782 30 mm 2.72
2000783 50 mm
2000784 75 mm
Price 3.10 Order Code each
3.70 2000781 6.23
2000785 100 mm 4.41
Putty knives
Seam Rollers
Paint scrapers
A quality scraper featuring a scale tang stainless steel blade with an ergonomically designed ‘pound through’ comfort grip handle.
Seam roller
Wooden handle with roller 38mm wide.
Best quality hot forged blades. Scale tang, rosewood Price handles.
Order Code Blade Size (mm) each
Price Price Order Code each
each 116036 3.58
2000777 30 mm
2000778 50 mm
3.33
3.92 Order Code Blade Size (mm)
Blade Size (in)
2000779 75 mm 4.56
2000780 100 mm 5.38
Filling knives
Trade quality scale tang. Flexible stainless steel blade
116085 114 mm
4-1/2 in 4.65
Clipt point putty knife
Seam roller
Solid wood roller with ergonomically designed comfort grip handle.
Price Order Code each
2000789 3.64
with a solid bolster on a rosewood handle.
Traditional shaped putty knife, featuring a scale tang Price stainless steel blade with ergonomically designed each ‘pound through’ handle.
Order Code Blade Size (mm)
116076 50 mm
116077 75 mm
116078 100 mm
Blade Size (in)
2 in
3 in
4.35
4.83
Order Code
Price each
4 in 5.75
2000788 4.45
302
136603
136599
136604
136602
136605
136600
136606
136608
136601


































































































   318   319   320   321   322