Page 319 - Buck & Hickman Industrial Supplies 2016
P. 319

Painting & Decorating Accessories
Decorators Extension Poles
Paint Kettles Shavehooks
Tradesman Decorating Pole
Trade quality fibreglass and aluminium extension pole with quick push button locking mechanism. Screw threaded end complete with push fit adaptor.
Plastic Combination shavehook
Plastic paint kettle suitable for use with all types of Combination shavehook, sharpened ground steel blade paint, mixing wallpaper paste or filler. with a different shape on each side for stripping paint
Price and varnish from flat and irregular surfaces including
Price Order Code Size each
cove, quadrant, pipes and mouldings. Duragrip comfort grip handle.
Price Order Code each
Order Code Length
2536622 8 ft
Paint Trays
Overall Length each
2.44 m 10.09
1286069 1 l 0.97
1286070 2-1/2 l
Paint Scuttle
1.21
2000786
4.60
Triangular shavehook
Plastic
Black plastic polypropylene roller paint trays.
Paint scuttles
Triangular shavehook with a ground steel blade in a triangular shape for removing paint and varnish from flat surfaces including window frames and doors. Duragrip comfort grip handle.
Price Order Code each
2000787 4.00
Twin head
Heavy duty twin head shavehook, converts from a triangular to combination tool in seconds.
Price Order Code each
2017964 5.37
Black plastic polypropylene paint scuttle with strong Price metal handle.
Order Code Size
2007088 100 mm
116053 175 mm
116054 225 mm
Paint Kettles
Size each
4 in 0.60
7 in 0.73
9 in 0.94
Price Order Code Capacity each
2536590 5 litre 2.69
2007085 10 litre 3.28
2007084 15 litre 4.37
2007083 25 litre 9.96
Shavehooks
Shavehooks
230mm 9in long for the use with flame and hot air strippers.
Metal
A seamless pressed steel paint kettle, galvanised to combat rusting.
Order Code Size
116057 150 mm
116058 175 mm
Price Price
Size each
6 ” 5.41
7 ” 6.71
Order Code Description each
116060 Triangular 3.55
116061 Combination 3.53
301
136584
136586
518670
136612
136585
136583
136611
136610
136609


































































































   317   318   319   320   321