Page 318 - Buck & Hickman Industrial Supplies 2016
P. 318

Painting & Decorating Accessories
Roller Sleeves
DIY roller and frame set Trade roller kit
Set contains 225mm cage frame, 2 x polyester fabric Kit contains 2 x 9in/225mm plastic handled cage sleeves and plastic paint tray. frames, 10 x medium pile woven acrylic roller sleeves
Price and 15ltr plastic paint scuttle complete with lid.
Order Code each Price 2007092 4.15 Order Code each 2017960 18.06
Exterior Masonry Painting Kit Double arm frame
Kit contains Roller Head. 9” Heavy Duty masonry roller Single piece flat cast aluminium frame includes both & stick system frame. High quality 4” masonry brush. bar and pin fittings. Dual fit system enables pins to be For use with all water & oil based masonry paints. stored on the frame when not in use to avoid losing
Price them. Screw fitting for extension poles. Accepts all 12in Order Code each x 1.3/4in core roller sleeves fitted with end caps.
12” floor Roller Set
Pack of two 12” trade quality durable synthetic nylon refills, ideal for floor painting. Complete with 40” screw- in handle.
Price Order Code Size each
2536620 300mm / 12 ” 16.04
Double arm roller sleeves
Suitable for use with all 12in/300mm double arm frames.
Price Order Code Item Description each
2017966 Sheepskin double combed to give 12.40 ultimate pick-up and release with
excellent durability.
2017965 Stripe medium pile woven fabric 2.77
for greater durability, pick up and release. Ideal for smooth and semi rough surfaces
Decorators Extension Poles
Extension pole
Professional heavy duty extruded aluminium telescopic extension pole. Metal screw fit end with plastic push fit adaptor allows the pole to fit all push fit and screw fit
Price paint roller frames.
each Price
2536617 10.09
Price Order Code each
2017963 7.05
Trade 13pce roller kit 12” & 9” Synthetic Roller Refils
Kit contains 225mm plastic handled cage frame, 10 Trade quality 12” and 9” durable synthetic nylon
x medium pile woven acrylic refills and 2 x long pile refill, ideal for painting with woodstains, varnishes or
woven acrylic refills.
emulsion paints.
Price
Order Code each Order Code Size
Order Code Size each
116087B 4-7 ft / 1.2-2.14 mtr 7.46
2007087 19.74
80051351 300mm / 12 ”
4.50
80051349 225mm/ 9 ” 3.50
300
136590
518661 136589
518659 136591 136592
136546 136593 518660


































































































   316   317   318   319   320