Page 317 - Buck & Hickman Industrial Supplies 2016
P. 317

Painting & Decorating Accessories
Mini Roller System
Roller Sleeves
Solvent resistant mini roller sleeves
Pack of 10, 100mm long high solvent resistant mini roller sleeves suitable for use with gloss, satin, woodstain and other solvent-based products including resin and epoxy paints.
Sheepskin roller sleeve
Sheepskin roller sleeve double combed to give ultimate pick-up and release with excellent durability. Suitable for use with all 1.3/4in diameter core cage roller frames.
Medium pile roller sleeve
Stripe medium pile woven fabric for greater durability,
Price Order Code Size
pick up and release, ideal for smooth and semi rough Price surfaces. Suitable for use with all 1.3/4in diameter core each cage roller frames.
Order Code
each
116041
225 mm 9.48
Price Order Code Size each
2017967 9 ” 1.88
2017976 7.37
Roller Frames
Mini roller frames
Paint roller frame with plastic grip handle. Suitable for use with all 4in/100mm mini roller roller sleeves.
Medium Pile Fabric Roller
Trade quality refill, with medium pile woven fabric for greater durability, pick up and release. Ideal for smooth & semi rough surfaces.
Mohair roller sleeve
Mohair short pile fabric ideal for gloss and emulsion paints on smooth surfaces. Suitable for use with all 1.3/4in diameter core cage roller frames.
Price Order Code Size each
116046 225 mm 2.07
Order Code Length (in)
2017969 10
2017968 21
Length
250 mm
530 mm
Price each
0.74
0.89
Order Code Size
2536588 7 ”
Price Diameter (in) each
1-3/4 “ 1.41
Paint roller frames
Long pile roller sleeves
Stripe long pile woven fabric for greater durability,
pick up and release. Ideal for textured and semi rough surfaces. Suitable for use with all 1.3/4in diameter core cage roller frames.
Price Order Code Size each
116043 7 ” 1.72
116044 9 ” 1.97
Gloss Pile Fabric Roller Sleeve
Trade quality refill, with gloss pile fabric. Ideal for gloss and emulsion paints on smooth surfaces.
Paint roller frame with plastic grip push fit handle. 5 wire, 8mm bar cage frame. Accepts all 1.3/4in diameter roller sleeves.
Order Code Size
116045 175 mm
Price Size Diameter (in) each
7 ” 1-3/4 “ 1.96
Order Code Size
116038B 175 mm
116039 225 mm
Price Size each
7 ” 2.41
9 ” 2.65
299
136588
136565
136563
136597
518667
136598
136595
136594
136596


































































































   315   316   317   318   319