Page 312 - Buck & Hickman Industrial Supplies 2016
P. 312

Brushes
Wire Brushes
Stainless steel brush
Order Code Number of Rows
210401 4
Hand Brushes
Engineers bench brush
Price Fine steel wire. For lathe and machine cleaning. each
Tar brushes
Price
each Order Code Item Description
3.49 210451 Short handle
Price each
1.42
4.75 Order Code Length
210421 325 mm
Length (in)
12-3/4 “
Wire Brushes Brass Wire
Hand brush
Brass battery brush
6” long.
Price
each Order Code Length
3.01 210464 175 mm
Order Code
2525706
Price For castings. 19 x 6 rows. Number of Rows each
Price Length (in) each
6 “ 2.78
4 3.10
Order Code Size
210420 190 x 38 mm
Hand Brushes
Universal
Order Code
2525707
Wire Brushes Steel Wire
Banister brush
Order Code Length
340596 175 mm
Sash brushes
Metal ferrules.
Price
each Order Code Diameter (mm)
1.38 210432B 16 mm
Price each
1.75
Length (in)
7 “
Price Diameter (in) each
5/8 “ 1.20
3/4 “ 1.44
1 “ 2.44
Universal
Order Code
2525708
Wire Brushes Brass Wire
Jamb duster
Order Code
Price each
210433 19 mm
210434 25 mm
Water or suds brush
Order Code Item Description
210431 Wood handle
Price each
Price each
210444 3.19
0.66
3.75
294
208066
208065
208063
136191
135571
135569
136187
136192
136185
136184
135570
135572


































































































   310   311   312   313   314