Page 314 - Buck & Hickman Industrial Supplies 2016
P. 314
Painting & Decorating Accessories
Paint Brushes
Single use
White bristle with untreated wooden handles, suitable for fibreglass and laminating work.
Throwaway set
A 20 pc economy brush set with plastic handles offering great value for money. Set comprises 2x 0.5”, 5x 1”, 5x 1.5”, 5x 2”, 2x 2.5” and 1x 3”.
Round fitches
Pure white bristle in a rounded ferrule on a rat tail handle.
Order Code
342620
110333
110334
110335
110336
110337
Size
13 mm
25 mm
38 mm
50 mm
75 mm
100 mm
Price Size each
1/2 “ 0.28
1“ 0.30
1-1/2 “ 0.35
2“ 0.46
3“ 0.70
4“ 1.39
Order Code
Price each
Order Code Model
45022260 No. 2
45022259 No. 4
110003 No. 6
110004 No. 8
110005 No. 10
110006 No. 12
Price Size each
4mm 1.50
8mm 1.50
11 mm 1.50
13 mm 1.50
17 mm 1.50
20 mm 1.50
2017959 9.53
Wooden Laminating Brush
Laminating brush. Pure white bristle and untreated wooden handle. Ideal for fibreglass and laminating.
Nook & cranny brush
Long plastic handle with an angled pure bristle head, to allow access to difficult areas for painting and cleaning.
4pc Round Fitch Brush Set
4 pc set. Pure white bristle in a rounded ferrule on a rat tail handle.
Price Order Code Contents each
2536585 No 4, No 6, No 8, No 10 6.18
Order Code
2525709
2525710
2525711
2525712
2525713
2525714
Size
1/2”
1”
1-1/2 ”
2”
3”
4”
Price Size each
12 mm 0.31
25 mm 0.39
38 mm 0.51
50 mm 0.63
75 mm 1.09
100 mm 1.67
Order Code Size
342626 25 mm
2536582 38 mm
342627 50 mm
Price Size each
1 “ 0.80
1-1/2 “ 1.20
2 “
1.43
Plastic Laminating Brush
Laminating brush. Plastic handle. Pure white bristle.
Multi-task block
Enamel Brush
Wooden dowel handled glue/enamel brush.
Price Order Code Size each
2525721 3/8 ” 0.39
Ideal for fibreglass and laminating.
High paint capacity block brush to cover large surface Price areas with the minimum of effort. Featuring a soft grip each handle for added comfort when in use. For use on
Order Code
2525715
2525716
2525717
2525718
2525719
2525720
Size
1/2”
1”
1-1/2 ”
2”
3”
4”
Size
12 mm
25 mm
38 mm
50 mm 0.87
75 mm 1.45
100 mm 2.37
0.34 smooth and semi-smooth surfaces.
0.51 Price
Order Code each 0.68 116030 5.83
296
201407 201401
136577
136570 136576
136574
201409 518656
136566